Shop All Control & Idler Arms
Mevotech
08-08 Infiniti G35/11-12 Infiniti G25 Control Arm-Bj, Cms301033
Mfr # CMS301033
Zoro # G5386137
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21.5 in
- Color Silver
- Includes Bushings, Mounting Hardware
- Maximum Length 16.2 in
- Ball Joint Mounting Type Bolt In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mevotech
- MFR # CMS301033
- Zoro # G5386137
- UPC # 669719287470
- Country of Origin Unknown
- Category Control & Idler Arms
Dimensions
Width | 21.5 in |
Maximum Length | 16.2 in |
Details
Color | Silver |
Includes | Bushings, Mounting Hardware |
Ball Joint Mounting Type | Bolt In |
Bushing Material | Rubber |
Ball Joint Stud Type | Threaded |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOYES Engine Timing Chain, 9-4205 (9-4205)
- GUNK 1 Gal. Automotive Cleaner Bottle, Clear Blue, Concentrated (VW5)
- HALTEC Snap In Tire Valve, 1 1/4 In, PK50 (TV-413-50)
- STABILUS Gas Spring Toolbox Applications, 5B-8498IZ (5B-8498IZ)
- MEVOTECH 11-15 Audi A8 Quattro/13-15 Audi S8:Fr L Control Arm-Bj, Cms70182 (CMS70182)
- MEVOTECH 06-01 Santa Fe Control Arm-Bj, Cmk80347 (CMK80347)
- MEVOTECH 99-94 Dodge Ram 2500:Front Left Lower Control Arm-Bj, Cms20378 (CMS20378)
- MEVOTECH 09-13 Ford F150/07-14 Ford Expeditn Control Arm-Bj, Gs40171 (GS40171)
- MEVOTECH 06-14 Honda Ridgeline:Rear Left Control Arm, Cms601141 (CMS601141)
- MEVOTECH 89-82 Skyhawk/87-86 Somerset Control Arm-Bj, Cms20337 (CMS20337)
- COGNITO MOTORSPORTS UPPER CONTROL ARM 07-C GM 1500 2WD/4WD&ONLY VEHICLES EQUIPPED CONTROL ARMS (110-90296)
- Mevotech Control & Idler Arms