Shop All Control & Idler Arms
Mevotech
06-09 Pontiac Solstice:Front Right Upper Control Arm-Bj, Cms501273
Mfr # CMS501273
Zoro # G5381666
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9.6 in
- Includes Bushings
- Color Silver
- Maximum Length 10.5 in
- Ball Joint Mounting Type Unitized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # CMS501273
- Zoro # G5381666
- UPC # 677319081091
- Country of Origin Unknown
- Category Control & Idler Arms
Dimensions
Width | 9.6 in |
Maximum Length | 10.5 in |
Details
Includes | Bushings |
Color | Silver |
Ball Joint Mounting Type | Unitized |
Ball Joint Stud Type | Threaded |
Bushing Material | Rubber |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Axle Differential Bearing, LM102949 (LM102949)
- LUMAPRO Mini Lamp, 194LL-10PK, T3 1/4, 14V, PK10 (194LL-10PK)
- DONOVAN Roll-Off Tarp Mighty Mesh 96in x 28ft (1801686)
- X-TRA SEAL Tire Repair Sealer, 16 Oz. (14-128A)
- MEVOTECH 71-73 Buick Centurion C-Arm Bumper, Mk6606 (MK6606)
- MEVOTECH Suspension Trailing Arm, CMS601039 (CMS601039)
- MEVOTECH Mevotech Lateral Link Rear Upper, Cms251241 (CMS251241)
- MEVOTECH Suspension Control Arm Bushing, MK80099 (MK80099)
- MEVOTECH 06-14 Honda Ridgeline:Rear Left Control Arm, Cms601141 (CMS601141)
- MEVOTECH LATERAL LINK (CMS251251)
- MEVOTECH Steering Idler Arm Bushing, MK8103 (MK8103)
- Mevotech Shocks & Struts and Components