Shop All Control & Idler Arms
Mevotech
06-08 Dodge Ram 1500/07-10 Dodge Ram 250 Control Arm-Bj, Ms25429
Mfr # MS25429
Zoro # G5430946
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.35 in
- Inside Diameter 0.64 in
- Color Silver
- Outside Diameter 1.83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # MS25429
- Zoro # G5430946
- UPC # 669719071673
- Country of Origin Unknown
- Category Control & Idler Arms
Dimensions
Width | 3.35 in |
Inside Diameter | 0.64 in |
Outside Diameter | 1.83 in |
Details
Color | Silver |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Female Elbow, 45 deg., 3/8 in. Thread Size (179PTC-6-6)
- WALKER Connector 2008-2011 Ford Focus 2.0L, 41940 (41940)
- STENS Carburetor For Kawasaki Fc150V 520-029 15003-2364 (520-029)
- EXTREME MAX Extreme Max 3006.3129 BoatTector PWC Dock Line Value 2-Pack - 7', Blue (3006.3129)
- MEVOTECH 03-07 Infiniti G35/03-09 Nissan 350Z Control Arm-Bj, Gs30165 (GS30165)
- MEVOTECH 03-09 Nissan 350Z/03-07 Infiniti G35 Control Arm-Bj, Gs30166 (GS30166)
- MEVOTECH 06-01 Santa Fe Control Arm-Bj, Cmk80347 (CMK80347)
- MEVOTECH Suspension Control Arm Bushing, MK80099 (MK80099)
- MEVOTECH Suspension Control Arm Bushing, MS70412 (MS70412)
- MEVOTECH 06-14 Honda Ridgeline:Rear Left Control Arm, Cms601141 (CMS601141)
- DELPHI CONTROL ARM AND BALL JOINT ASSEMBLY (TC6741)
- Mevotech Control & Idler Arms