Shop All Control & Idler Arms
Mevotech
06-07 Lexus Gs430/06-06 Lexus Gs300 Control Arm-Bj, Cms861241
Mfr # CMS861241
Zoro # G5405606
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.25 in
- Color Black
- Includes Bushings
- Maximum Length 11.2 in
- Ball Joint Mounting Type Press In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # CMS861241
- Zoro # G5405606
- UPC # 669719523233
- Country of Origin Unknown
- Category Control & Idler Arms
Dimensions
Width | 10.25 in |
Maximum Length | 11.2 in |
Details
Color | Black |
Includes | Bushings |
Ball Joint Mounting Type | Press In |
Bushing Material | Rubber |
Ball Joint Stud Type | Threaded |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Belt For Ariens 07205600, 07210900, 72056, Bluebird 5917 Lawn Mowers (248-032)
- OTC Brake Bleeder, Vacuum, 10-13/16 in L, 3 pcs (8101-SET)
- CRC Brake Part Cleaner, Non-Chlorinated, 14Oz (05088)
- STEMCO Locknut, Knuckle, Steering Spindle, 3-1/4-12 Thread Size, 4-3/8-8 Point Otc No. 1917 Tool Socket (449-4973)
- MEVOTECH Steering Idler Arm Bushing, MK8103 (MK8103)
- MEVOTECH 71-73 Buick Centurion C-Arm Bumper, Mk6606 (MK6606)
- MEVOTECH 06-01 Santa Fe Control Arm-Bj, Cmk80347 (CMK80347)
- MEVOTECH 09-13 Ford F150/07-14 Ford Expeditn Control Arm-Bj, Gs40171 (GS40171)
- MEVOTECH Suspension Control Arm & Ball Joint Assembly-Front Left Upper, GK8708T (GK8708T)
- MEVOTECH 06-14 Honda Ridgeline:Rear Left Control Arm, Cms601141 (CMS601141)
- SKYJACKER STEERING ARM 69-87GMC/CHEVY (CA100)
- Mevotech Shocks & Struts and Components