Shop All Control & Idler Arms
Mevotech
06-01 Santa Fe Control Arm-Bj, Cmk80347
Mfr # CMK80347
Zoro # G5386231
original price:
$54.99
9% off
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.37 in
- Color Black
- Includes Bushings, Mounting Hardware
- Maximum Length 23 in
- Ball Joint Stud Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mevotech
- MFR # CMK80347
- Zoro # G5386231
- UPC # 669719984744
- Country of Origin Unknown
- Category Control & Idler Arms
Dimensions
Width | 2.37 in |
Maximum Length | 23 in |
Details
Color | Black |
Includes | Bushings, Mounting Hardware |
Ball Joint Stud Type | Threaded |
Bushing Material | Rubber |
Ball Joint Mounting Type | Unitized |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PM COMPANY Reflector Auto Alum Red 3In (V472R)
- REMA TIP TOP One Can 32 Oz. Bead Sealer 32 Oz. Flammable (PBS-32)
- MEGUIARS WAX Hybrid Silicone Dioxide Ceramic Formula, 24 Ounce Trigger Spray Bottle, Single (G190526)
- MITSUBOSHI BELT-MULTI RIB (4PK895)
- MEVOTECH 09-13 Ford F150/07-14 Ford Expeditn Control Arm-Bj, Gs40171 (GS40171)
- MEVOTECH 11-15 Audi A8 Quattro/13-15 Audi S8:Fr L Control Arm-Bj, Cms70182 (CMS70182)
- MEVOTECH 99-94 Dodge Ram 2500:Front Left Lower Control Arm-Bj, Cms20378 (CMS20378)
- MEVOTECH Steering Idler Arm Bushing, MK8103 (MK8103)
- MEVOTECH Eagle Talon 90-94 Mitsubishi Eclipse 90- Control Arm-Bj, Cms9844 (CMS9844)
- MEVOTECH Mevotech Control Arm And Ball, Ctxms20328 (CTXMS20328)
- MOOG Suspension Control Arm/Ball Joint Assembly-Front Right Upper, RK80068 (RK80068)
- Mevotech Control & Idler Arms