Shop All Control & Idler Arms
Mevotech
05-13 Chev Corvette/06-09 Cadillac Xlr:R Control Arm-Bj, Cms501046
Mfr # CMS501046
Zoro # G5393207
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14.97 in
- Features Greasable
- Color Silver
- Includes Bushings, Mounting Hardware
- Maximum Length 20.35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # CMS501046
- Zoro # G5393207
- UPC # 669719288644
- Country of Origin Unknown
- Category Control & Idler Arms
Dimensions
Width | 14.97 in |
Maximum Length | 20.35 in |
Details
Features | Greasable |
Color | Silver |
Includes | Bushings, Mounting Hardware |
Ball Joint Stud Type | Threaded |
Bearing Type | Sintered Metal |
Ball Joint Mounting Type | Press In |
Bushing Material | Rubber |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Waterproof Polycarbonate Storage Box (145000)
- GATES Classical Section Wrapped V-Belt, B69 (B69)
- PRO THREAD Spark Plug Thread Repair Kit, M14-1.25 (3599-14125K)
- BUYERS PRODUCTS HINGE, BUTT, FLUSH MNT, STEEL, (H2550)
- MEVOTECH 89-82 Skyhawk/87-86 Somerset Control Arm-Bj, Cms20337 (CMS20337)
- MEVOTECH 09-13 Ford F150/07-14 Ford Expeditn Control Arm-Bj, Gs40171 (GS40171)
- MEVOTECH 99-94 Dodge Ram 2500:Front Left Lower Control Arm-Bj, Cms20378 (CMS20378)
- MEVOTECH 89-82 Skyhawk/87-86 Somerset Control Arm-Bj, Cms20336 (CMS20336)
- MEVOTECH 06-14 Honda Ridgeline:Rear Right Control Arm, Cms601142 (CMS601142)
- MEVOTECH Suspension Control Arm & Ball Joint Assembly-Front Left Upper, GK8708T (GK8708T)
- MEVOTECH 71-73 Buick Centurion C-Arm Bumper, Mk6606 (MK6606)
- Mevotech Control & Idler Arms