Shop All Control & Idler Arms
Mevotech
05-13 Chev Corvette/06-09 Cadillac Xlr:R Control Arm-Bj, Cms501045
Mfr # CMS501045
Zoro # G5397002
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14.95 in
- Color Silver
- Includes Bushings, Mounting Hardware
- Features Greasable
- Maximum Length 20.47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # CMS501045
- Zoro # G5397002
- UPC # 669719289702
- Country of Origin Unknown
- Category Control & Idler Arms
Dimensions
Width | 14.95 in |
Maximum Length | 20.47 in |
Details
Color | Silver |
Includes | Bushings, Mounting Hardware |
Features | Greasable |
Bearing Type | Sintered Metal |
Ball Joint Mounting Type | Press In |
Bushing Material | Rubber |
Ball Joint Stud Type | Threaded |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Break Drum Dolly, H 24 In. (5090)
- VELVAC 50' Heavy Duty Cord Reel (057127)
- WESTWARD Pump (TT4KTV702G)
- DB ELECTRICAL New Starter For Nippondenso 428000-1600 As428000-1600 Fedex Truck Replaces 28Mt (410-52341)
- MEVOTECH Steering Idler Arm Bushing, MK8103 (MK8103)
- MEVOTECH 11-15 Audi A8 Quattro/13-15 Audi S8:Fr L Control Arm-Bj, Cms70182 (CMS70182)
- MEVOTECH 09-13 Ford F150/07-14 Ford Expeditn Control Arm-Bj, Gs40171 (GS40171)
- MEVOTECH Volvo 960 97/S90 97-98/V90 97-98 Control Arm, Cms101116 (CMS101116)
- MEVOTECH 89-82 Skyhawk/87-86 Somerset Control Arm-Bj, Cms20336 (CMS20336)
- MEVOTECH Suspension Trailing Arm, CMS601039 (CMS601039)
- DELPHI CONTROL ARM AND BALL JOINT ASSEMBLY (TC6741)
- Mevotech Shocks & Struts and Components