Shop All Control & Idler Arms
Mevotech
05-12 Acura Rl :Front Upper Right Control Arm-Bj, Cms601149
Mfr # CMS601149
Zoro # G5378498
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.2 in
- Maximum Length 10.15 in
- Ball Joint Mounting Type Press In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # CMS601149
- Zoro # G5378498
- UPC # 669719331159
- Country of Origin Unknown
- Category Control & Idler Arms
Dimensions
Width | 10.2 in |
Maximum Length | 10.15 in |
Details
Ball Joint Mounting Type | Press In |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAC Usb Dash Mount Short (USBDMA1)
- HUSKY TOWING HITCH FIFTH WHEEL MOUNTING KIT, 10 BOLT RAIL INSTALL KIT (31622)
- J.W. SPEAKER LED Engine Lamp, 12/24V (0442541)
- PROTO REG DUTY STNDRD BLADE 5/CARD (PO11-911)
- MEVOTECH Suspension Control Arm Bushing 2007-2011 Nissan Altima 2.5L, MS30402 (MS30402)
- MEVOTECH 11-15 Audi A8 Quattro/13-15 Audi S8:Fr L Control Arm-Bj, Cms70182 (CMS70182)
- MEVOTECH 03-07 Infiniti G35/03-09 Nissan 350Z Control Arm-Bj, Gs30165 (GS30165)
- MEVOTECH Suspension Control Arm & Ball Joint Assembly-Front Left Upper, GK8708T (GK8708T)
- MEVOTECH Eagle Talon 90-94 Mitsubishi Eclipse 90- Control Arm-Bj, Cms9844 (CMS9844)
- MEVOTECH 99-94 Dodge Ram 2500:Front Left Lower Control Arm-Bj, Cms20378 (CMS20378)
- CTR Suspension Control Arm, CQ0145R (CQ0145R)
- Mevotech Shocks & Struts and Components