Shop All Control & Idler Arms
Mevotech
05-09 Jeep Gr Cherokee/06-09 Jeep Comman Control Arm-Bj, Ms25431
Mfr # MS25431
Zoro # G5430961
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Outside Diameter 2.36 in
- Inside Diameter 0.56 in
- Thickness 0.9 in
- Number of Bushings 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # MS25431
- Zoro # G5430961
- UPC # 669719170659
- Country of Origin Unknown
- Category Control & Idler Arms
Dimensions
Outside Diameter | 2.36 in |
Inside Diameter | 0.56 in |
Details
Color | Silver |
Thickness | 0.9 in |
Number of Bushings | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Digital Service Gage (EX516DIG)
- ANTHES Exhaust Rain Cap, 5-1/4 x 5-7/16 In. (11018)
- HELLA BULB 886 12V 50W PGJ (886)
- GROTE Air Brake Tube, 1/2", Black, Type B, 1000 ft (81-1014-1000B)
- MEVOTECH 13-16 Nissan Leaf:Front Left Lower Control Arm-Bj, Cms301223 (CMS301223)
- MEVOTECH 09-13 Ford F150/07-14 Ford Expeditn Control Arm-Bj, Gs40171 (GS40171)
- MEVOTECH 06-14 Honda Ridgeline:Rear Left Control Arm, Cms601141 (CMS601141)
- MEVOTECH 06-01 Santa Fe Control Arm-Bj, Cmk80347 (CMK80347)
- MEVOTECH Suspension Control Arm Bushing, MK80099 (MK80099)
- MEVOTECH 07-13 Linc Navigator/09-13 Ford F150 Control Arm-Bj, Gs40170 (GS40170)
- DORMAN Suspension Control Arm/Ball Joint Assembly-Front Left Lower, 521-499 (521-499)
- Mevotech Control & Idler Arms