Shop All Control & Idler Arms
Mevotech
05-08 Dodge Magnum/05-10 Chry 300 Control Arm-Bj, Ms25437
Mfr # MS25437
Zoro # G5432440
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1.11 in
- Inside Diameter 0.39 in
- Outside Diameter 2.62 in
- Color Silver
- Number of Bushings 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mevotech
- MFR # MS25437
- Zoro # G5432440
- UPC # 669719292603
- Country of Origin Unknown
- Category Control & Idler Arms
Dimensions
Inside Diameter | 0.39 in |
Outside Diameter | 2.62 in |
Details
Thickness | 1.11 in |
Color | Silver |
Number of Bushings | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH ADS 625X Diagnostic Scan Tool (BSD3975)
- ILC Replacement For EIKO 1820BTS AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-1D2R-2)
- BALDWIN FILTERS Air Filter, 11-7/8 x 13-3/8 in. (PA1790)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 60g., Zinc, PK50 (5361-0600-202)
- MEVOTECH 06-14 Honda Ridgeline:Rear Left Control Arm, Cms601141 (CMS601141)
- MEVOTECH Suspension Control Arm Bushing, MS70412 (MS70412)
- MEVOTECH Suspension Trailing Arm, CMS601039 (CMS601039)
- MEVOTECH LATERAL LINK (CMS251251)
- MEVOTECH 07-13 Linc Navigator/09-13 Ford F150 Control Arm-Bj, Gs40170 (GS40170)
- MEVOTECH Eagle Talon 90-94 Mitsubishi Eclipse 90- Control Arm-Bj, Cms9844 (CMS9844)
- DORMAN Suspension Control Arm/Ball Joint Assembly-Front Left Lower, 521-667 (521-667)
- Mevotech Shocks & Struts and Components