Shop All Control & Idler Arms
Mevotech
04-07 Subaru Impreza Control Arm-Bj, Cms801149
Mfr # CMS801149
Zoro # G5388961
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17.05 in
- Color Black
- Includes Bushings, Mounting Hardware
- Maximum Length 16.7 in
- Ball Joint Mounting Type Press In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # CMS801149
- Zoro # G5388961
- UPC # 677319028300
- Country of Origin Unknown
- Category Control & Idler Arms
Dimensions
Width | 17.05 in |
Maximum Length | 16.7 in |
Details
Color | Black |
Includes | Bushings, Mounting Hardware |
Ball Joint Mounting Type | Press In |
Bearing Type | Sintered Metal |
Ball Joint Stud Type | Threaded |
Bushing Material | Rubber |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC GBJ002LA, 2 Ton, 18.11 in Stroke, Hydraulic Industrial Bottle Jack (GBJ002LA)
- MOHAWK Tire Lubricant, 25 Lb. (EP22)
- ZORO SELECT Hard Metal Buffing Kit, 4 Piece (12U114)
- REMINGTON INDUSTRIES 16 AWG Gauge GXL Automotive Stranded Hook Up Wire, 500 ft Length, Brown, 0.056" Diameter, 60 Volts (16STRBROGXL500)
- MEVOTECH 03-09 Nissan 350Z/03-07 Infiniti G35 Control Arm-Bj, Gs30166 (GS30166)
- MEVOTECH Suspension Trailing Arm, CMS601039 (CMS601039)
- MEVOTECH 07-12 Hyundai Santa Fe/11-13 Kia Sorento Control Arm-Bj, Gs90152 (GS90152)
- MEVOTECH 89-82 Skyhawk/87-86 Somerset Control Arm-Bj, Cms20336 (CMS20336)
- MEVOTECH Suspension Control Arm Bushing, MS70412 (MS70412)
- MEVOTECH 89-82 Skyhawk/87-86 Somerset Control Arm-Bj, Cms20337 (CMS20337)
- MEYLE Control Arm Sus Control Arm, 32-160500042 (32-160500042)
- Mevotech Control & Idler Arms