Shop All Suspension Hardware & Components
Mevotech
04-06 Lexus Ls430/04-06 Lexus Sc430 Lateral Link-Bj, Cms861213
Mfr # CMS861213
Zoro # G2004579
product price: $88.55
/ea
Free Shipping & Returns
$88.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.89 in
- Pre-Greased Yes
- Ball Joint Mounting Type Unitized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # CMS861213
- Zoro # G2004579
- UPC # 669719503891
- Country of Origin Unknown
- Category Suspension Hardware & Components
Dimensions
Width | 1.89 in |
Details
Pre-Greased | Yes |
Ball Joint Mounting Type | Unitized |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Hitch Pin, 2" Rcvr, Zinc, 5/8" (21500)
- BALDWIN FILTERS Air Filter, Radial Seal Air Element (RS30236)
- AGS Anti Corrosion Battery Terminal Washers, Bag, 10 sets (BTW-10)
- K-TOOL INTERNATIONAL 16" Mechanic'S Roller Seat (KTIXD74987)
- MEVOTECH Suspension Control Arm/Ball Joint Assembly 2007-2013 Suzuki SX4 2. (CMS601041)
- MEVOTECH Lateral Link, Cms501283 (CMS501283)
- MEVOTECH 04-05 Chevrolet Classic:Rear Right Trailing Arm, Cms501247 (CMS501247)
- MEVOTECH Toyota Avalon 95-96/Camry 95-96 Stblzr Bar Bshg, Mk90527 (MK90527)
- MEVOTECH Suspension Ball Joint, MK7465 (MK7465)
- MEVOTECH LATERAL LINK (CMS501316)
- SKYJACKER END LINKS, FRONT 97-06TJ 4IN (SBE401)
- Mevotech Suspension Hardware & Components