Shop All Aftermarket Steering
Mevotech
01-02 Honda Civic:Rear Left Knuckle Assmbly, Ms60040
Mfr # MS60040
Zoro # G2689151
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Bushings, Ball Joint
- Color Black
- Width 9.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # MS60040
- Zoro # G2689151
- UPC # 677319069815
- Country of Origin Unknown
- Category Aftermarket Steering
Dimensions
Width | 9.62 in |
Details
Material | Steel |
Includes | Bushings, Ball Joint |
Color | Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUCK-LITE Incandescent, 1 Bulb, License Light, Rectangular, Gray Bracket Mount, PL-10, 12V, Kit (15011-3)
- LISLE Large Valve Lapper, 1-1/8 and 1-3/8" (21100)
- THERMOID Rubber Air Brake Hose, 1/2In, 250 Ft. (482108498)
- SCHLEY PRODUCTS TOY HARM BAL HOLDER (SL64300)
- MEVOTECH Steering Tie Rod End, MDS1459 (MDS1459)
- MEVOTECH Steering Tie Rod End, MES3497 (MES3497)
- MEVOTECH Steering Tie Rod End, MS90656 (MS90656)
- MEVOTECH Steering Tie Rod End, TXES3609 (TXES3609)
- MEVOTECH Steering Pitman Arm, MK8750 (MK8750)
- MEVOTECH Steering Tie Rod End 1995-2000 Ford Windstar, MES3181RL (MES3181RL)
- OTC STEERING WHEEL FLYWHEEL PULLER (OTC7403)
- Mevotech Aftermarket Steering