Shop All Chassis
Mevotech
00-06 Audi Tt/98-10 Vw Beetle/10-10 Vw B Alignment Shim, Ms70004
Mfr # MS70004
Zoro # G4390439
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Maximum Outside Diameter 3.84 in
- Shim Shape Circle
- Bolt Hole Diameter 0.41 in
- Shim Color Black
- Number of Bolt Holes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shim Maximum Outside Diameter | 3.84 in |
Bolt Hole Diameter | 0.41 in |
Shim Length | 3.84 in |
Details
Shim Shape | Circle |
Shim Color | Black |
Number of Bolt Holes | 4 |
Adjustment Type | Toe |
Number of Shims | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 4 Inch Deep Storable Sliding Trailer Winch (1903035)
- SHURFLO MACERATOR Pump - 12 VDC, 13 GPM (3200-001)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 1 Oz., PK25 (P100ZU)
- 3M Throttle Control Valve A0007, 1/pk (28096)
- MEVOTECH 03-06 Dodge Sprinter 2500/03-06 Dodge Sp Alignment Shim, Ms25085 (MS25085)
- MEVOTECH Vw Eurovan 99-03:Front Right Outer Tie Rod End, Mes800272 (MES800272)
- MEVOTECH 79-78 Bronco/F-150 Drag Link, Mds917 (MDS917)
- MEVOTECH 05-97 Corvette/98-97 Malibu Tie Rod End, Mev343 (MEV343)
- MEVOTECH 89-82 Skyhawk/98-86 Skylark T-Rd End Aj Slv, Mes3088S (MES3088S)
- MEVOTECH 00-96 Taurus Align Camber Kt, Mk8985 (MK8985)
- MEVOTECH MEVOTECH TIE ROD END (MS90738)
- Mevotech Chassis