Shop All Sensor Cordsets & Receptacles
Metz Connect
Sensor Cable, Jacket Black, 3.28 ft L
Mfr # 142MEA22010
Zoro # G108656304
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1 m
- End 1 Number of Pins 8
- End 2 Number of Pins 8
- Max. Voltage 30 V
- Wire Size 22 AWG/32 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metz Connect
- MFR # 142MEA22010
- Zoro # G108656304
- UPC # 4251394648163
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1 m |
Wire Size | 22 AWG/32 AWG |
Description
Sensor Cable, End 1 Gender Male, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Male, End 2 Mounting Orientation Straight, End 2 Number of Pins 8, End 2 Connection Type M12, Cable Length 1 m, Cable Jacket Color Black, Cable Jacket Material PUR, Max. Amps 2 A, Wire Size 22 AWG/32 AWG, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -58 Degrees F, IP Rating IP6X, IPX5, IPX7, IPX8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Carbon Steel (HW-MP2424CS)
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 0.1 sec. (TR-50221-05)
- SIEMENS Miniature Circuit Breaker, Q Series 20A, 3 Pole, 240V AC (Q320)
- KLEIN TOOLS Pass-Thru™ Modular Data Plugs CAT6, 10-Pack (VDV826-729)
- METZ CONNECT Sensor Cable, Jacket Black, 16.4 ft L (142MDA20050)
- METZ CONNECT Sensor Cable, Jacket Black, 16.4 ft L (142MDA10050)
- SIEMENS POWER CABLE ASSEMBLY 10M CORDSET CABLE (6FX8002-5DA01-1BA0)
- FANUC SERVO MOTOR ENCODER CORDSET CABLE (A660-2004-T893)
- IFM Cordset, 3 Pin, Receptacle, Female (EVC144)
- TURCK 10M 600V-AC CORDSET CABLE (WKM46-10M/S3027)
- TURCK Flex Life 125V Cordset Cable, PKG 3M2S90S101 (PKG 3M-2/S90/S101)
- Metz Connect Sensor Cordsets & Receptacles