Shop All Sensor Cordsets & Receptacles
Metz Connect
Sensor Cable, Jacket Black, 3.28 ft L
Mfr # 142MEA20010
Zoro # G008656381
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1 m
- End 1 Number of Pins 8
- Max. Voltage 30 V
- Wire Size 22 AWG/32 AWG
- End 1 Connection Type M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metz Connect
- MFR # 142MEA20010
- Zoro # G008656381
- UPC # 4251394646817
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1 m |
Wire Size | 22 AWG/32 AWG |
Details
Item | Sensor Cable |
End 1 Number of Pins | 8 |
Max. Voltage | 30 V |
End 1 Connection Type | M12 |
End 2 Connection Type | Bare Wire |
IP Rating | IP6X, IPX5, IPX7, IPX8 |
Max. Amps | 2 A |
Cable Type | Round |
Minimum Operating Temperature | -58 Degrees F |
Number of Wires | 8 |
Maximum Operating Temperature | 194 Degrees F |
Features | Acid and Alkali Resistant, Drag Chain Resistant, Flame Retardant, Flexible, Silicone and Halogen-Free Control Cable with High Mechanical Strength, Halogen Free, Hydrolysis Proof, Labs Free, Oil Resistant, Ozone Resistant, Recyclable, RoHS Compliant, Seawater Resistant, Silicone Free, The Cable is Resistant to Chemicals, Hydrolysis and Microbes, the Drag-Chain Application is Possible at a Bending Radius of Minimum 10xd, Torsion Resistant, UV Resistant, Welding Sparks Resistant |
Standards | CSA Certified, cULus, UL, UL10493/20549 |
End 1 Mounting Orientation | Straight |
For Use With | Sensor/Actuator |
Cable Jacket Material | PUR |
Shielded | No |
Cable Jacket Color | Black |
End 1 Gender | Male |
Cordset Type | Single-Ended |
Temperature Range | -58 Degrees F to 194 Degrees F |
Description
Sensor Cable, End 1 Gender Male, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Mounting Orientation Not Applicable, End 2 Number of Pins Not Applicable, End 2 Connection Type Bare Wire, Cable Length 1 m, Cable Jacket Color Black, Cable Jacket Material PUR, Max. Amps 2 A, Wire Size 22 AWG/32 AWG, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -58 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFLITSCH M40x1.5/BG/SS/TPE/32.0/ST (BG240VA)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 10A @ 240V AC Contact Rating (V7-3E17D8)
- ALLEN TEL Modular Telephone Wall Jack Assembly, 4-Conductor (AT630BNL-4)
- RACO Electrical Box, 14 cu in, Cable Box, 1 Gang, Thermoplastic, Rectangular (7887RAC)
- METZ CONNECT Sensor Cable, Jacket Black, 16.4 ft L (142MDA20050)
- METZ CONNECT Sensor Cable, Jacket Black, 16.4 ft L (142MDA10050)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1564L2)
- BRAD HARRISON External Thread Receptacle, 3, Male, 22 AWG (8R3006A18A120)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12FCM50B)
- BRAD HARRISON External Thread Receptacle, 3, Female, 13A (1R3004A20A120)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803000A09M020)
- Metz Connect Sensors