Shop All Sensor Cordsets & Receptacles
Metz Connect
Sensor Cable, Jacket Black, 3.28 ft L
Mfr # 142MEA11010
Zoro # G908656351
product price: $69.79
/ea
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1 m
- End 1 Number of Pins 8
- Max. Voltage 30 V
- End 2 Number of Pins 8
- Wire Size 22 AWG/32 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 142MEA11010
- Zoro # G908656351
- UPC # 4251394647357
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1 m |
Wire Size | 22 AWG/32 AWG |
Description
Sensor Cable, End 1 Gender Female, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Female, End 2 Mounting Orientation Straight, End 2 Number of Pins 8, End 2 Connection Type M12, Cable Length 1 m, Cable Jacket Color Black, Cable Jacket Material PUR, Max. Amps 2 A, Wire Size 22 AWG/32 AWG, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -58 Degrees F, IP Rating IP6X, IPX5, IPX7, IPX8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Carlon 1/2 In. Male Threaded & Socket Terminal Adapter (E943DRCTN)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Back Panel (NP3024)
- LEGRAND External Elbow, Gray, Steel, Elbows (G4018)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V DC, 18 A, Reversing: Yes (6ECE2)
- EUCHNER Flying Lead Connector, 10m, 24VDC (C-M12F08-08X025PV10,0-MA-100178)
- ALLEN BRADLEY KINETIX FEEDBACK 12M CORDSET CABLE (2090-CSWM1DF-14AA12)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC004)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (7R4A00A19A120)
- STI Light Curtain Transmitter Cordset Cable (60555-1300)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (405006A10M020)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV0941L5)
- Metz Connect Sensor Cordsets & Receptacles