Shop All Sensor Cordsets & Receptacles
Metz Connect
Sensor Cable, Jacket Black, 3.28 ft L
Mfr # 142MDA12010
Zoro # G708656346
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1 m
- End 1 Number of Pins 5
- End 2 Number of Pins 5
- Max. Voltage 60 V
- Wire Size 22 AWG/42 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 142MDA12010
- Zoro # G708656346
- UPC # 4251394647883
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1 m |
Wire Size | 22 AWG/42 AWG |
Description
Sensor Cable, End 1 Gender Male, End 1 Number of Pins 5, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Female, End 2 Mounting Orientation Straight, End 2 Number of Pins 5, End 2 Connection Type M12, Cable Length 1 m, Cable Jacket Color Black, Cable Jacket Material PUR, Max. Amps 4 A, Wire Size 22 AWG/42 AWG, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -58 Degrees F, IP Rating IP6X, IPX5, IPX7, IPX8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Padlock Attachment, F/30mm ButtonOperator (10250TA2)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector (HBLTT3B)
- RACO Electrical Box Cover, Duplex Receptacle, Square, 2 Gangs, Galvanized Zinc, 1/2 in D, 4 in W, 4 in L (808C)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (P8GY)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC010)
- YASKAWA Motoman Dx100 Teach Pendant 8M Cordset Cable (156798-1 CBL-YRC061-1)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC004)
- BRAD HARRISON External Thread Receptacle, 4, Male, 22 AWG (8R4006A18A120)
- ABB 4Ft Cordset Cable (3BSC950089R3)
- BRAD HARRISON Pvc 15M Cordset Cable (E16A06015M150 M12-4P(D)-MM-ST/RJ45-M-15M)
- BRAD HARRISON Internal Thread Receptacle, 4, Female, 4A (8R4A00A18A120)
- Metz Connect Sensor Cordsets & Receptacles