Shop All Sensor Cordsets & Receptacles
Metz Connect
Sensor Cable, Jacket Black, 3.28 ft L
Mfr # 142MDA11010
Zoro # G008656305
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1 m
- End 1 Number of Pins 5
- Max. Voltage 60 V
- End 2 Number of Pins 5
- Wire Size 22 AWG/42 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 142MDA11010
- Zoro # G008656305
- UPC # 4251394647340
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1 m |
Wire Size | 22 AWG/42 AWG |
Description
Sensor Cable, End 1 Gender Female, End 1 Number of Pins 5, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Female, End 2 Mounting Orientation Straight, End 2 Number of Pins 5, End 2 Connection Type M12, Cable Length 1 m, Cable Jacket Color Black, Cable Jacket Material PUR, Max. Amps 4 A, Wire Size 22 AWG/42 AWG, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -58 Degrees F, IP Rating IP6X, IPX5, IPX7, IPX8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Decora Slide Dimmr 1200W (001-DS710-10Z)
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 60A, Main Lug, 1 Phase (QO2TR)
- HUBBELL Weatherproof Wall Plate, Number of Gangs: 1-Gang Stainless Steel, Brushed Finish, Silver (HBLSS264X)
- TRIPP LITE Rack Square Hole, 50 12-24screws, washers (SRCAGENUTS1224)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (103002A01F060)
- IFM Single-Ended Cordset, 10 m L Cable (EVC003)
- REMKE Field Attachable, Single Key, 5 Pole, F, PG9 (305AFW9)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC015)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403000A10M020)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT001)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT043)
- Metz Connect Sensor Cordsets & Receptacles