Shop All Sensor Cordsets & Receptacles
Metz Connect
Sensor Cable, Jacket Black, 16.4 ft L
Mfr # 142MEA12050
Zoro # G708656315
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5 m
- End 1 Number of Pins 8
- Max. Voltage 30 V
- End 2 Number of Pins 8
- Wire Size 22 AWG/32 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 142MEA12050
- Zoro # G708656315
- UPC # 4251394648040
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5 m |
Wire Size | 22 AWG/32 AWG |
Description
Sensor Cable, End 1 Gender Male, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Female, End 2 Mounting Orientation Straight, End 2 Number of Pins 8, End 2 Connection Type M12, Cable Length 5 m, Cable Jacket Color Black, Cable Jacket Material PUR, Max. Amps 2 A, Wire Size 22 AWG/32 AWG, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -58 Degrees F, IP Rating IP6X, IPX5, IPX7, IPX8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Nipple, 4.00x4.00x2.00, Gray, Steel (F44LN2)
- EATON BUSSMANN UL Class Fuse, H Class, NOS Series, Fast-Acting, 200A, 600V AC, Non-Indicating (NOS-200)
- BRAD HARRISON External Thread Receptacle, 2, Female, 13A (1R2004A20A120)
- EATON Emergency Stop Push Button, Red (C22-PVT45P-K11)
- METZ CONNECT Sensor Cable, Jacket Black, 16.4 ft L (142MDA10050)
- METZ CONNECT Sensor Cable, Jacket Black, 16.4 ft L (142MDA20050)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1541L2)
- ALLEN BRADLEY 1492-Cable010B Slc500 Pre-Wired 1M Cordset Cable (953154)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC011)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12FCM40B)
- Metz Connect Sensor Cordsets & Receptacles