Shop All Sensor Cordsets & Receptacles
Metz Connect
Sensor Cable, Jacket Black, 16.4 ft L
Mfr # 142MDA10050
Zoro # G108656250
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5 m
- End 1 Number of Pins 5
- Max. Voltage 60 V
- Wire Size 22 AWG/42 AWG
- End 1 Connection Type M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metz Connect
- MFR # 142MDA10050
- Zoro # G108656250
- UPC # 4251394646428
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5 m |
Wire Size | 22 AWG/42 AWG |
Details
Item | Sensor Cable |
End 1 Number of Pins | 5 |
Max. Voltage | 60 V |
End 1 Connection Type | M12 |
End 2 Connection Type | Free End |
End 1 Mounting Orientation | Straight |
Shielded | No |
Number of Wires | 5 |
IP Rating | IP6X, IPX5, IPX7, IPX8 |
Standards | CSA Certified, cULus, UL, UL10493/20549 |
Max. Amps | 4 A |
Minimum Operating Temperature | -58 Degrees F |
Features | Acid and Alkali Resistant, Drag Chain Resistant, Flame Retardant, Flexible, Silicone and Halogen-Free Control Cable with High Mechanical Strength, Halogen Free, Hydrolysis Proof, Labs Free, Oil Resistant, Ozone Resistant, Recyclable, RoHS Compliant, Seawater Resistant, Silicone Free, The Cable is Resistant to Chemicals, Hydrolysis and Microbes, the Drag-Chain Application is Possible at a Bending Radius of Minimum 10xd, Torsion Resistant, UV Resistant, Welding Sparks Resistant |
Cable Jacket Material | PUR |
Cable Jacket Color | Black |
For Use With | Sensor/Actuator |
Cable Type | Round |
Maximum Operating Temperature | 194 Degrees F |
End 1 Gender | Female |
Cordset Type | Single-Ended |
Description
Sensor Cable, End 1 Gender Female, End 1 Number of Pins 5, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Mounting Orientation Not Applicable, End 2 Number of Pins Not Applicable, End 2 Connection Type Free End, Cable Length 5 m, Cable Jacket Color Black, Cable Jacket Material PUR, Max. Amps 4 A, Wire Size 22 AWG/42 AWG, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -58 Degrees F, IP Rating IP6X, IPX5, IPX7, IPX8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Two Hole Conduit Strap, PVC, 4.0 In. L (5133735)
- CAROL 24 AWG 2 Conductor Stranded Multi-Paired Cable 100 ft. GY (C0842A)
- DISCO Blue Nyln Crimp Wire Terminal 3/8"Stud/Ring Typ 16-14 G Wire PK10 (12153PK)
- GE Outlet Pwr Outdoor 30A (U013P)
- METZ CONNECT Sensor Cable, Jacket Black, 16.4 ft L (142MDA20050)
- PEPPERL FUCHS Connector Cordset Cable (V1-W-5M-PVC)
- BRAD HARRISON Internal Thread Connector, 3, Male, 16 AWG (1A3002-34)
- REMKE Receptacle, MiniFemale, 3 Pole, 1 ft. (103Q0010M)
- COGNEX CORDSET CABLE (CCB-84901-0903-10)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1141L2)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (805006A09M020)
- Metz Connect Sensors