Shop All Sensor Cordsets & Receptacles
Metz Connect
Sensor Cable, Jacket Black, 16.4 ft L
Mfr # 142MCA20050
Zoro # G808656376
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5 m
- End 1 Number of Pins 4
- Max. Voltage 60 V DC
- Wire Size 22 AWG/42 AWG
- End 1 Connection Type M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 142MCA20050
- Zoro # G808656376
- UPC # 4251394646961
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5 m |
Wire Size | 22 AWG/42 AWG |
Details
Item | Sensor Cable |
End 1 Number of Pins | 4 |
Max. Voltage | 60 V DC |
End 1 Connection Type | M12 |
End 2 Connection Type | Free End |
Maximum Operating Temperature | 194 Degrees F |
Cable Type | Round |
For Use With | Sensor/Actuator |
Standards | CSA Certified, cULus, UL, UL10493/20549 |
IP Rating | IP6X, IPX5, IPX7, IPX8 |
Cable Jacket Material | PUR |
Number of Wires | 4 |
Features | Acid and Alkali Resistant, Drag Chain Resistant, Flame Retardant, Flexible, Silicone and Halogen-Free Control Cable with High Mechanical Strength, Halogen Free, Hydrolysis Proof, Labs Free, Oil Resistant, Ozone Resistant, Recyclable, RoHS Compliant, Seawater Resistant, Silicone Free, The Cable is Resistant to Chemicals, Hydrolysis and Microbes, the Drag-Chain Application is Possible at a Bending Radius of Minimum 10xd, Torsion Resistant, UV Resistant, Welding Sparks Resistant |
Max. Amps | 4 A |
Shielded | No |
Cable Jacket Color | Black |
Minimum Operating Temperature | -58 Degrees F |
End 1 Mounting Orientation | Straight |
End 1 Gender | Male |
Cordset Type | Single-Ended |
Description
Sensor Cable, End 1 Gender Male, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Mounting Orientation Not Applicable, End 2 Number of Pins Not Applicable, End 2 Connection Type Free End, Cable Length 5 m, Cable Jacket Color Black, Cable Jacket Material PUR, Max. Amps 4 A, Wire Size 22 AWG/42 AWG, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -58 Degrees F, IP Rating IP6X, IPX5, IPX7, IPX8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Yellow (SHC1037CR)
- 3M 12-10 AWG Nylon Fork Terminal #10 Stud PK50, Seam: Brazed (MNG10-10FX)
- KNIPEX End Ferrules, 4 AWG (25mm2) Non-I, PK50 (97 99 399)
- CARLON Conduit Clamp 3/4 Clamp 20Bag (E977EC20-UPC)
- METZ CONNECT Sensor Cable, Jacket Black, 16.4 ft L (142MDA20050)
- METZ CONNECT Sensor Cable, Jacket Black, 16.4 ft L (142MDA10050)
- TURCK Double Ended Female Connector 2M 60V-Ac Cordset Cable (E-RKS 8T-930-2-RSS 8T)
- MENCOM Cordset Cable (MACB-2MFP-6M)
- CENTURY Pro Glo Triple Tape Extension Cord 25ft Cordset Cable (D17226025)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT043)
- REMKE Receptacle, MiniFemale, 5 Pole, 1 ft. (105Q0010M)
- Metz Connect Sensor Cordsets & Receptacles