No Product Image Available

Metz Connect

Router, Type BACnet


product price: $357.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • IP Rating IP20; IP40
  • For Use With Ethernet / RS485
  • Type BACnet-Router
  • Overall Length 2 3/8 in
  • Standards BTL, C-UL-US
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 2 3/8 in
Overall Width 1 3/8 in
Overall Height 2 3/4 in

Details

Item BACnet Router
IP Rating IP20; IP40
For Use With Ethernet / RS485
Type BACnet-Router
Standards BTL, C-UL-US
Compatible with Brand METZ Connect
Product Type BACnet Router
Input Voltage 24V DC
Weight 0.14 lb
Application Bidirectional Data Exchange for BACnet/IP and BACnet MS/TP

Description

BACnet Router, Product Type BACnet Router, Compatible with Brand METZ Connect, Application Bidirectional Data Exchange for BACnet/IP and BACnet MS/TP, Overall Height 2 3/4 in, Overall Length 2 3/8 in, Overall Width 1 3/8 in, Standards BTL, C-UL-US, Weight 0.14 lb, Input Voltage 24V DC, IP Rating IP20; IP40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.