Shop All Voice & Data Housings
Metz Connect
RJ45 Keystone, White, 1.181" H, 1.46" W
Mfr # 130B21D1APL-E
Zoro # G008656428
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Ports 2
- Includes Connector Equipped
- Body Material GD-Zn (Zinc Die-Cast)
- Overall Height 1.181 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 130B21D1APL-E
- Zoro # G008656428
- UPC # 4250184151449
- Country of Origin Germany
- Category Voice & Data Housings
Dimensions
Overall Height | 1.181 in |
Overall Width | 1.46 in |
Overall Depth | 2.56 in |
Details
Item | RJ45 Keystone |
Color | White |
Number of Ports | 2 |
Includes Connector | Equipped |
Body Material | GD-Zn (Zinc Die-Cast) |
Connection Type | IDC Connection x RJ45 |
Shielded | Yes |
Mounting Angle | 180 Degrees |
Product Type | Extension Box |
Description
RJ45 Keystone, Product Type Extension Box, Body Material GD-Zn (Zinc Die-Cast), Overall Height 1.181 in, Overall Width 1.46 in, Overall Depth 2.56 in, Number of Ports 2, Connection Type IDC Connection x RJ45, Shielded Yes, Includes Connector Equipped, Color White, Mounting Angle 180 Degrees , Mounting Type Rail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mechanical Interlock, Fits Frames, Steel (PMLFB)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 3.2A, 600V AC, Non-Indicating (KLDR03.2)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 1 Pole, 120/240V AC, A Curve (HOM115GFI)
- ALLEN TEL Cat 5e Patch Panel, 12-Port (AT55B-12PT)
- HUBBELL PREMISE WIRING Hubbell 2 Socket Duplex 106 Outlet Faceplate - 2 x Socket(s) - Gray (BR106G)
- HUBBELL WIRING DEVICE-KELLEMS Four-Gang Pedestals (FR480BKA)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, White (CF1062WHY)
- PANDUIT GFCI Module Frame, Mini Com, 2 Port, White (CFG2WH)
- PANDUIT 106 Module Frame, Mini Com, 4 Port, Ivory (CF1064EIY)
- HUBBELL WIRING DEVICE-KELLEMS 2-Gang Pedestal Service Fittin (FR80AL)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, 94V Rated Material (NS612W)
- Metz Connect Voice & Data Housings