Shop All Voice & Data Housings
Metz Connect
RJ45 Keystone, White, 0.787" H, 0.579" W
Mfr # 130B21D2APL-E
Zoro # G108656434
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Ports 2
- Connection Type IDC Connection x RJ45
- Shielded Yes
- Body Material GD-Zn (Zinc Die-Cast)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 130B21D2APL-E
- Zoro # G108656434
- UPC # 4251394626536
- Country of Origin Germany
- Category Voice & Data Housings
Dimensions
Overall Height | 0.787 in |
Overall Depth | 1.417 in |
Overall Width | 0.579 in |
Details
Item | RJ45 Keystone |
Color | White |
Number of Ports | 2 |
Connection Type | IDC Connection x RJ45 |
Shielded | Yes |
Body Material | GD-Zn (Zinc Die-Cast) |
Includes Connector | Equipped |
Product Type | Extension Box |
Mounting Angle | 180 Degrees |
Description
RJ45 Keystone, Product Type Extension Box, Body Material GD-Zn (Zinc Die-Cast), Overall Height 0.787 in, Overall Width 0.579 in, Overall Depth 1.417 in, Number of Ports 2, Connection Type IDC Connection x RJ45, Shielded Yes, Includes Connector Equipped, Color White, Mounting Angle 180 Degrees , Mounting Type Rail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAH ELECTRIC Replacement 3P contact kit for General Electric NEMA Size 4 (BEB55153678G002)
- REMKE Cord Grip, SS, 3/4" NPT, .688-.812 (RSSS-213)
- SILLITES Sillites SILSCRW 125 V Self Contained Receptacle; 15A - White (SILSCRW)
- ALLEN TEL Screw Terminal Wall Phone Jack-4-Conductor, White (AT219-4-15)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, White (CF1062WHY)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, 94V Rated Material (NS612W)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, Ivory (CF1062EIY)
- PANDUIT 106 Module Frame, Mini Com, 4 Port, Ivory (CF1064EIY)
- HUBBELL PREMISE WIRING Hubbell 2 Socket Duplex 106 Outlet Faceplate - 2 x Socket(s) - Gray (BR106G)
- HUBBELL PREMISE WIRING Outlet Frame, 4 Port, ISF Decorator Outlet (ISF4GY)
- PANDUIT 106 Module Frame, Mini Com, 4 Port, White (CF1064WHY)
- Metz Connect Voice & Data Housings