Shop All Voice & Data Housings
Metz Connect
RJ45 Housing, White, 2.978" H, 9.468" W
Mfr # 130861-2402KE
Zoro # G708656483
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Ports 24
- Overall Height 2.978 in
- Connection Type RJ45
- Includes Connector Unequipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 130861-2402KE
- Zoro # G708656483
- UPC # 4251122186769
- Country of Origin Germany
- Category Voice & Data Housings
Dimensions
Overall Height | 2.978 in |
Overall Depth | 4.329 in |
Overall Width | 9.468 in |
Details
Item | RJ45 Housing |
Color | White |
Number of Ports | 24 |
Connection Type | RJ45 |
Includes Connector | Unequipped |
Product Type | Module Housing |
Body Material | Steel |
Description
RJ45 Housing, Product Type Module Housing, Body Material Steel, Overall Height 2.978 in, Overall Width 9.468 in, Overall Depth 4.329 in, Number of Ports 24, Connection Type RJ45, Includes Connector Unequipped, Color White, Mounting Type Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (725AXXSC3ML-120A)
- CANTEX Electrical Box, 25 cu in, Switch Box, 2 Gang, PVC (EZ25DOR)
- SCHUMACHER ELECTRIC Solar Battery Charger, 2.4 W (SP-200)
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 250V (HBL320R6W)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, Ivory (CF1062EIY)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, White (CF1062WHY)
- PANDUIT GFCI Module Frame, Mini Com, 2 Port, White (CFG2WH)
- PANDUIT GFCI Module Frame, Mini Com, 4 Port, White (CFG4WH)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, Off Wht (CF1062IWY)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, 94V Rated Material (NS612W)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, High-Impact Polymer (BR106E)
- Metz Connect Voice & Data Housings