Shop All Voice & Data Housings
Metz Connect
RJ45 Housing, White, 1.718" H, 9.468" W
Mfr # 130861-1202KE
Zoro # G108656458
product price: $99.45
/ea
Free Shipping & Returns
$99.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Ports 12
- Includes Connector Unequipped
- Body Material Steel
- Overall Depth 4.331 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 130861-1202KE
- Zoro # G108656458
- UPC # 4251122184239
- Country of Origin Germany
- Category Voice & Data Housings
Dimensions
Overall Depth | 4.331 in |
Overall Width | 9.468 in |
Overall Height | 1.718 in |
Details
Item | RJ45 Housing |
Color | White |
Number of Ports | 12 |
Includes Connector | Unequipped |
Body Material | Steel |
Product Type | Module Housing |
Connection Type | RJ45 |
Description
RJ45 Housing, Product Type Module Housing, Body Material Steel, Overall Height 1.718 in, Overall Width 9.468 in, Overall Depth 4.331 in, Number of Ports 12, Connection Type RJ45, Includes Connector Unequipped, Color White, Mounting Type Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Aluminum Cable Clamps - 1/4" Dia - Rubber Insulated - 100 Pcs (CC-5012-C)
- SCHNEIDER ELECTRIC Round Legend Insert, Down, F/9001 Type B (9001B254)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4.5Ft (HCT16134K)
- LEESON Single Phase TEFC Motors, 3/4 hp, 3450 RPM (110108.00)
- WALL-TO-WALL Keystone Shoe Bench (WA143781)
- HUBBELL PREMISE WIRING Outlet Frame, 4 Port, ISF Decorator Outlet (ISF4GY)
- HUBBELL PREMISE WIRING Outlet Frame, 4P, 3.66 in H, 1.46 in W (Q106E)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, High-Impact Polymer (BR106E)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, 94V Rated Material (NS612W)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, White (CF1062WHY)
- HUBBELL WIRING DEVICE-KELLEMS 2-Gang Pedestal Service Fittin (FR80AL)
- Metz Connect Voice & Data Housings