Shop All Voice & Data Housings
Metz Connect
RJ45 Housing, White, 1.718" H, 3.346" W
Mfr # 130861-0402-E
Zoro # G408656400
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Ports 4
- Overall Depth 4.331 in
- Body Material Steel
- Product Type Module Housing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 130861-0402-E
- Zoro # G408656400
- UPC # 4250184132998
- Country of Origin Germany
- Category Voice & Data Housings
Dimensions
Overall Depth | 4.331 in |
Overall Height | 1.718 in |
Overall Width | 3.346 in |
Details
Item | RJ45 Housing |
Color | White |
Number of Ports | 4 |
Body Material | Steel |
Product Type | Module Housing |
Includes Connector | Unequipped |
Connection Type | RJ45 |
Description
RJ45 Housing, Product Type Module Housing, Body Material Steel, Overall Height 1.718 in, Overall Width 3.346 in, Overall Depth 4.331 in, Number of Ports 4, Connection Type RJ45, Includes Connector Unequipped, Color White, Mounting Type Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BW7A3741)
- SOUTHWIRE 098570008 14-3 6 ft. Replacement Power Cord (192418)
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie PK 100 (MLT4S-CP316)
- SCHNEIDER ELECTRIC Guard, F/30mm Mushroom Operator (9001K68)
- PANDUIT GFCI Module Frame, Mini Com, 4 Port, White (CFG4WH)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, High-Impact Polymer (BR106E)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, Ivory (CF1062EIY)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, Flush Mount, Gray (NS612GY)
- HUBBELL PREMISE WIRING Outlet Frame, 2P, Flush Keystone Mounting (BR106C)
- PANDUIT 106 Module Frame, Mini Com, 4 Port, White (CF1064WHY)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, White (CF1062WHY)
- Metz Connect Voice & Data Housings