Shop All Voice & Data Housings
Metz Connect
RJ45 Housing, White, 1.718" H, 2.047" W
Mfr # 130861-0202KE
Zoro # G008656459
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Ports 2
- Overall Depth 4.332 in
- Connection Type RJ45
- Overall Width 2.047 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 130861-0202KE
- Zoro # G008656459
- UPC # 4251394637624
- Country of Origin Germany
- Category Voice & Data Housings
Dimensions
Overall Depth | 4.332 in |
Overall Width | 2.047 in |
Overall Height | 1.718 in |
Details
Item | RJ45 Housing |
Color | White |
Number of Ports | 2 |
Connection Type | RJ45 |
Product Type | Module Housing |
Body Material | Steel |
Includes Connector | Unequipped |
Description
RJ45 Housing, Product Type Module Housing, Body Material Steel, Overall Height 1.718 in, Overall Width 2.047 in, Overall Depth 4.332 in, Number of Ports 2, Connection Type RJ45, Includes Connector Unequipped, Color White, Mounting Type Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 208 V AC, 9 A, Reversing: No (XTMC9A01E)
- PANDUIT 14-1/2" L, 5/16" W, natural Plastic Cable Tie, Package quantity: 100 (PLT4H-C)
- PANDUIT Fxd dia. Clmp, .56" Bdl, #10 Scrw, Wh, PK100 (CCH56-S10-C)
- HAMMOND Eclipse Inner Panel, Fits Encl. 48 x 48, Steel/Wht (EP4848)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, High-Impact Polymer (BR106E)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, Off Wht (CF1062IWY)
- HUBBELL WIRING DEVICE-KELLEMS 2-Gang Pedestal Service Fittin (FR80AL)
- HUBBELL PREMISE WIRING Hubbell 2 Socket Duplex 106 Outlet Faceplate - 2 x Socket(s) - Gray (BR106G)
- HUBBELL PREMISE WIRING Outlet Frame, 2P, Flush Keystone Mounting (BR106C)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, White (CF1062WHY)
- HUBBELL WIRING DEVICE-KELLEMS Four-Gang Pedestals (FR480BKA)
- Metz Connect Voice & Data Housings