Shop All Voice & Data Housings
Metz Connect
RJ45 Housing, White, 1.718" H, 2.047" W
Mfr # 130861-0202-E
Zoro # G608656415
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Ports 2
- Product Type Module Housing
- Connection Type RJ45
- Overall Height 1.718 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 130861-0202-E
- Zoro # G608656415
- UPC # 4251394637617
- Country of Origin Germany
- Category Voice & Data Housings
Dimensions
Overall Height | 1.718 in |
Overall Depth | 4.332 in |
Overall Width | 2.047 in |
Details
Item | RJ45 Housing |
Color | White |
Number of Ports | 2 |
Product Type | Module Housing |
Connection Type | RJ45 |
Body Material | Steel |
Includes Connector | Unequipped |
Description
RJ45 Housing, Product Type Module Housing, Body Material Steel, Overall Height 1.718 in, Overall Width 2.047 in, Overall Depth 4.332 in, Number of Ports 2, Connection Type RJ45, Includes Connector Unequipped, Color White, Mounting Type Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Adapter, Nylon (HBL31CM29)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCR1511041C2)
- HHIP 5-Digit Ratchet Counter With Reset Knob (3900-0203)
- SIEMENS Simatic Digital Input Module (6ES7 321-7BH01-0AB0)
- HUBBELL PREMISE WIRING Outlet Frame, 4P, 3.66 in H, 1.46 in W (Q106E)
- HUBBELL PREMISE WIRING Hubbell 2 Socket Duplex 106 Outlet Faceplate - 2 x Socket(s) - Gray (BR106G)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, White (CF1062WHY)
- PANDUIT GFCI Module Frame, Mini Com, 2 Port, White (CFG2WH)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, 94V Rated Material (NS612W)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, Flush Mount, Gray (NS612GY)
- HUBBELL PREMISE WIRING Outlet Frame, 2P, Flush Keystone Mounting (BR106C)
- Metz Connect Voice & Data Housings