Shop All Voice & Data Housings
Metz Connect
RJ45 Housing, White, 1.718" H, 11.812" W
Mfr # 130861-1602-E
Zoro # G608656484
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Ports 16
- Body Material Steel
- Connection Type RJ45
- Product Type Module Housing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 130861-1602-E
- Zoro # G608656484
- UPC # 4250184118794
- Country of Origin Germany
- Category Voice & Data Housings
Dimensions
Overall Width | 11.812 in |
Overall Depth | 4.331 in |
Overall Height | 1.718 in |
Details
Item | RJ45 Housing |
Color | White |
Number of Ports | 16 |
Body Material | Steel |
Connection Type | RJ45 |
Product Type | Module Housing |
Includes Connector | Unequipped |
Description
RJ45 Housing, Product Type Module Housing, Body Material Steel, Overall Height 1.718 in, Overall Width 11.812 in, Overall Depth 4.331 in, Number of Ports 16, Connection Type RJ45, Includes Connector Unequipped, Color White, Mounting Type Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Plug-In GFCI with Cord, 25 ft., Outdoor (14880118-2)
- CABLOFIL Wire Mesh Cable Tray, 6x4In, 10 Ft (CF105/150EZ)
- WIEGMANN Fiberglass Enclosure, 10 in H, 6 in D, NEAM 4X, Hinged (HW-CC100806CHSC)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 315mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-315-R)
- HUBBELL WIRING DEVICE-KELLEMS 2-Gang Pedestal Service Fittin (FR80AL)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, 94V Rated Material (NS612W)
- HUBBELL PREMISE WIRING Outlet Frame, 2P, Flush Keystone Mounting (BR106C)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, Flush Mount, Gray (NS612GY)
- HUBBELL PREMISE WIRING Outlet Frame, 4 Port, ISF Decorator Outlet (ISF4GY)
- PANDUIT 106 Module Frame, Mini Com, 4 Port, White (CF1064WHY)
- WALL-TO-WALL Keystone Shoe Bench (WA143781)
- Metz Connect Voice & Data Housings