Shop All Voice & Data Housings
Metz Connect
RJ45 Housing, Gray, 2.953" H, 3.425" W
Mfr # 1309430003-E
Zoro # G008656503
product price: $52.45
/ea
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Number of Ports 2
- Body Material Thermoplastic
- Mounting Angle 90 Degrees
- Overall Depth 2.283 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 1309430003-E
- Zoro # G008656503
- UPC # 4250184106609
- Country of Origin Germany
- Category Voice & Data Housings
Dimensions
Overall Depth | 2.283 in |
Overall Height | 2.953 in |
Overall Width | 3.425 in |
Details
Item | RJ45 Housing |
Color | Gray |
Number of Ports | 2 |
Body Material | Thermoplastic |
Mounting Angle | 90 Degrees |
Product Type | Wall Outlet |
Connection Type | Cat6A Module 180 Degrees , E-DAT Module Cat6A (T568A), E-DAT Module Cat6A (T568B), E-DAT Module Coupler 8(8) 180 Degrees Class Ea |
Includes Connector | Unequipped |
Description
RJ45 Housing, Product Type Wall Outlet, Body Material Thermoplastic, Overall Height 2.953 in, Overall Width 3.425 in, Overall Depth 2.283 in, Number of Ports 2, Connection Type Cat6A Module 180 Degrees , E-DAT Module Cat6A (T568A), E-DAT Module Cat6A (T568B), E-DAT Module Coupler 8(8) 180 Degrees Class Ea, Includes Connector Unequipped, Color Gray, Mounting Angle 90 Degrees , Mounting Type Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Automatic Standby Generator, Single Phase, 30kW LP/30kW NG, Liquid Cooled (RG03015ANAX)
- HUBBELL Toggle/Duplex Receptacle Wall Plate, Number of Gangs: 4 Thermoplastic, Smooth Finish, Light Almond (P38LA)
- ABB Compression Lug, 1/0 Awg, Color Code Pink (54950BE)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20128)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, 94V Rated Material (NS612W)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, Off Wht (CF1062IWY)
- HUBBELL PREMISE WIRING Hubbell 2 Socket Duplex 106 Outlet Faceplate - 2 x Socket(s) - Gray (BR106G)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, White (CF1062WHY)
- HUBBELL PREMISE WIRING Outlet Frame, 4P, 3.66 in H, 1.46 in W (Q106E)
- HUBBELL WIRING DEVICE-KELLEMS Four-Gang Pedestals (FR480BKA)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, Ivory (CF1062EIY)
- Metz Connect Voice & Data Housings