Shop All Networking Hardware
Metz Connect
RJ45
Mfr # 1401900810MI
Zoro # G011884900
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP65, IP67
- Performance Category Cat6; PROFINET
- Series E-DAT Industry
- Connector Gender Female
- Connection Type Insulation Displacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 1401900810MI
- Zoro # G011884900
- UPC # 4250184116561
- Country of Origin Germany
- Category Networking Hardware
Details
Item | RJ45 Field Jack Insert |
IP Rating | IP65, IP67 |
Performance Category | Cat6; PROFINET |
Series | E-DAT Industry |
Connector Gender | Female |
Connection Type | Insulation Displacement |
Housing Material | Zinc Die-Cast |
Minimum Operating Temperature | -40 Degrees F |
Connector Orientation | Straight |
Application | Industrial Ethernet |
Number of Poles | 8 |
Data Rate | 10 Gbits |
Description
RJ45 Field Jack Insert, Application Industrial Ethernet, Connection Type Insulation Displacement, Connector Gender Female, Connector Orientation Straight, Data Rate 10 Gbits, Housing Material Zinc Die-Cast, IP Rating IP65, IP67, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -40 Degrees F, Mounting Type Cable, Number of Poles 8, Performance Category Cat6; PROFINET, Series E-DAT Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE High Speed HDMI Cable, 10 ft.Generic (13781)
- GEMINI 2000Watt 15Inch Bluetooth speaker with Stand and Microphone (AS-2115BT-PK)
- ILC Replacement for Hoover Bh50000 Battery (BH50000 BATTERY HOOVER)
- MIGHTY MAX BATTERY 12V 5AH Replacement for Amstron 12V/5AH SLA Battery w/ F1 Terminal (ML5-12272)
- QUALITY MARK Quality Mark 28199 Smarte Jack - Pair (28199)
- VIRTUAL Secure Upgrade Threat Edition with TZ470, Black - 2 Year (VI3541379)
- BOOMBOX TZ370 TotalSecure AE 1 Year Network Security (BO3455472)
- SPARK Network Pair Splitter, 10base-t, Cat5, 2PK (SP67385)
- TYCON SYSTEMS Tycon Systems POE-INJ-1000-WT High PoE 4 Pair Injector (POE-INJ-1000-WT)
- GALAXY AUDIO Cricket CPTS XLR Audio Polarity Continuity Test Set (GA489731)
- HP ENTERPRISE Aruba 9004 (Us) Gateway (R1B20A)
- Metz Connect Networking Hardware