Shop All Time Delay Relays
Metz Connect
Relay
Mfr # 1103160522
Zoro # G411903812
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 230V AC
- Contact Form DPST
- Series TMR-E12
- Electrical Connection Screw Terminal
- Contact Material Silver Tin Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 1103160522
- Zoro # G411903812
- UPC # 4250184121299
- Country of Origin Germany
- Category Time Delay Relays
Dimensions
Body Depth | 3.74 in |
Body Width | 0.89 in |
Body Height | 2.95 in |
Details
Input Voltage | 230V AC |
Contact Form | DPST |
Item | Relay |
Series | TMR-E12 |
Electrical Connection | Screw Terminal |
Contact Material | Silver Tin Oxide |
Current Rating | 1 mA |
Mounting Style | DIN Rail |
Coil Voltage | 230/400V AC |
Contact Rating (AC) | 4 A @ 250V |
Delay Function | On Delay |
IP Rating | IP20; IP40 |
Minimum Operating Temperature | 32 Degrees F |
Maximum Operating Temperature | 131 Degrees F |
Number of Delay Functions | 1 |
Features | IP20, IP40, On Delay Function |
Number of Pins | 12 |
Number of Channels | Dual Channel |
Relay Function | Over Temperature |
Description
Relay, Contact Form DPST, Current Rating 1 mA, Electrical Connection Screw Terminal, Input Voltage 230V AC, Number of Channels Dual Channel, Number of Pins 12, Relay Function Over Temperature, Contact Rating (AC) 4 A @ 250V, Mounting Style DIN Rail, Body Depth 3.74 in, Body Height 2.95 in, Body Width 0.89 in, Coil Voltage 230/400V AC, Contact Material Silver Tin Oxide, Features IP20, IP40, On Delay Function, Maximum Operating Temperature 131 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSTAR 22-18 Gauge Heat Shrink Butt Connector; Red, 10PK (ALL76060)
- KLEIN TOOLS Cinch Strap Cable Ties, 6-Pack (450-600)
- CANTEX Two Piece Expansion Coupling, 1-1/2 In. (5144035)
- EATON BUSSMANN Semiconductor Fuse, FWJ Series, 80A, Fast-Acting, 1000V AC, Bolt-On (FWJ-80A)
- SCHNEIDER ELECTRIC Dual function relay, Harmony Timer Relays, 8A, 1CO, 1s..100h, asymmetrical flashing, 24V DC or 24...240V AC DC (RE17RLMU)
- SIEMENS Time Delay Relay, 11 Functions, 10 Pins (3RP25052BW30)
- DAYTON Time Delay Relay, 240VAC, 10A, DPDT, 3 sec. (24EP42)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (1EGC3)
- DAYTON Time Delay Rlay, 240VAC, 10A, DPDT, 0.6 sec. (24EP40)
- EATON Time Delay Relay, 24 to 240VAC/DC, 8A, DPDT, Status Indicator: LED (TRL27)
- DAYTON Time Delay Rlay, 240VAC, 10A, DPDT, 0.1 sec. (24EP21)
- Metz Connect Time Delay Relays