Shop All Time Delay Relays
Metz Connect
Relay
Mfr # 11031605
Zoro # G711903895
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 230V AC
- Contact Material Silver Tin Oxide
- Electrical Connection Screw Terminal
- Contact Form SPDT
- Series TMR-E12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 11031605
- Zoro # G711903895
- UPC # 4250184118671
- Country of Origin Germany
- Category Time Delay Relays
Dimensions
Body Depth | 3.74 in |
Body Height | 2.95 in |
Body Width | 0.89 in |
Details
Input Voltage | 230V AC |
Item | Relay |
Contact Material | Silver Tin Oxide |
Electrical Connection | Screw Terminal |
Contact Form | SPDT |
Series | TMR-E12 |
Minimum Operating Temperature | 32 Degrees F |
Coil Voltage | 230/400V AC |
Delay Function | On Delay |
Number of Delay Functions | 1 |
IP Rating | IP20; IP40 |
Mounting Style | DIN Rail |
Current Rating | 1 mA |
Contact Rating (AC) | 4 A @ 250V |
Maximum Operating Temperature | 131 Degrees F |
Relay Function | Over Temperature |
Features | IP20, IP40, On Delay Function |
Number of Channels | Single Channel |
Number of Pins | 12 |
Description
Relay, Contact Form SPDT, Current Rating 1 mA, Electrical Connection Screw Terminal, Input Voltage 230V AC, Number of Channels Single Channel, Number of Pins 12, Relay Function Over Temperature, Contact Rating (AC) 4 A @ 250V, Mounting Style DIN Rail, Body Depth 3.74 in, Body Height 2.95 in, Body Width 0.89 in, Coil Voltage 230/400V AC, Contact Material Silver Tin Oxide, Features IP20, IP40, On Delay Function, Maximum Operating Temperature 131 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Coupling, 1 In. Conduit, PVC, 2-3/64 In. L (6141625)
- WIREMOLD Single Two Gang Cover Opening, Ivry, Steel (V4047RX)
- INTERMATIC Auto Shut Off Timer, Almond, 1/4 HP (EI200LA)
- PANDUIT Grommet Edging, Slotted, 0.144"- 0.189" (GEE189F-A-C)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 3 sec. (24EN68)
- DAYTON Encapsulated Timer Relay, 1A, Solid State (6A857)
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (24EP37)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC/DC, 10A, DPDT (9050JCK22V14)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EP32)
- SQUARE D Pneumatic Timer (9050AO10DV02)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.6 sec. (9050JCK13V20)
- Metz Connect Electrical Relays