Shop All Time Delay Relays
Metz Connect
Relay
Mfr # 1103151322
Zoro # G211903807
product price: $96.35
/ea
Free Shipping & Returns
$96.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TMR-E12
- Contact Form DPST
- Electrical Connection Screw Terminal
- Input Voltage 24V AC/DC
- Contact Material Silver Tin Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 1103151322
- Zoro # G211903807
- UPC # 4250184118664
- Country of Origin Germany
- Category Time Delay Relays
Dimensions
Body Depth | 3.74 in |
Body Width | 0.89 in |
Body Height | 2.95 in |
Details
Series | TMR-E12 |
Contact Form | DPST |
Item | Relay |
Electrical Connection | Screw Terminal |
Input Voltage | 24V AC/DC |
Contact Material | Silver Tin Oxide |
Contact Rating (AC) | 4 A @ 250V |
Current Rating | 1 mA |
IP Rating | IP20; IP40 |
Mounting Style | DIN Rail |
Delay Function | On Delay |
Minimum Operating Temperature | 32 Degrees F |
Coil Voltage | 230/400V AC |
Number of Delay Functions | 1 |
Maximum Operating Temperature | 131 Degrees F |
Features | IP20, IP40, On Delay Function |
Number of Pins | 12 |
Number of Channels | Dual Channel |
Relay Function | Over Temperature |
Description
Relay, Contact Form DPST, Current Rating 1 mA, Electrical Connection Screw Terminal, Input Voltage 24V AC/DC, Number of Channels Dual Channel, Number of Pins 12, Relay Function Over Temperature, Contact Rating (AC) 4 A @ 250V, Mounting Style DIN Rail, Body Depth 3.74 in, Body Height 2.95 in, Body Width 0.89 in, Coil Voltage 230/400V AC, Contact Material Silver Tin Oxide, Features IP20, IP40, On Delay Function, Maximum Operating Temperature 131 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (5252STW)
- GE Manual Motor Starter, NEMA, 16A, 277VAC, 2P (CR101H)
- FAITH Self-Test 15A GFCI Outlet, GFI Receptacle with Wall Plate, White (GLS-15A-WH)
- EATON BUSSMANN Time Delay UL Class CC Fuse, 15A, FNQ-R Series, 600V AC, 300V DC, 1 1/2 in L x 13/32 in dia (FNQ-R-15)
- DAYTON Time Delay Rlay, 240VAC, 10A, DPDT, 0.6 sec. (24EP40)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 3 sec. (24EP29)
- SQUARE D Timer Relay 240Vac 10A Tjck (9050JCK28V20)
- AIROTRONICS Encapsulated Timer Relay, 1A, Relay (THCU102S3E)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT, 2VA (24EN71)
- MACROMATIC Time Delay Relay, 240VAC, 10A, DPDT, 9 sec. (TR-50221-14)
- DAYTON Encapsulated Timer Relay, 1A, Solid State (5WML4)
- Metz Connect Time Delay Relays