Shop All Time Delay Relays
Metz Connect
Relay
Mfr # 1103150522
Zoro # G511903781
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TMR-E12
- Contact Form DPST
- Electrical Connection Screw Terminal
- Contact Material Silver Tin Oxide
- Input Voltage 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 1103150522
- Zoro # G511903781
- UPC # 4250184121282
- Country of Origin Germany
- Category Time Delay Relays
Dimensions
Body Height | 2.95 in |
Body Width | 0.89 in |
Body Depth | 3.74 in |
Details
Item | Relay |
Series | TMR-E12 |
Contact Form | DPST |
Electrical Connection | Screw Terminal |
Contact Material | Silver Tin Oxide |
Input Voltage | 230V AC |
Number of Delay Functions | 1 |
Current Rating | 1 mA |
Delay Function | On Delay |
Coil Voltage | 230/400V AC |
Maximum Operating Temperature | 131 Degrees F |
IP Rating | IP20; IP40 |
Minimum Operating Temperature | 32 Degrees F |
Mounting Style | DIN Rail |
Contact Rating (AC) | 4 A @ 250V |
Features | IP20, IP40, On Delay Function |
Number of Pins | 12 |
Relay Function | Over Temperature |
Number of Channels | Dual Channel |
Description
Relay, Contact Form DPST, Current Rating 1 mA, Electrical Connection Screw Terminal, Input Voltage 230V AC, Number of Channels Dual Channel, Number of Pins 12, Relay Function Over Temperature, Contact Rating (AC) 4 A @ 250V, Mounting Style DIN Rail, Body Depth 3.74 in, Body Height 2.95 in, Body Width 0.89 in, Coil Voltage 230/400V AC, Contact Material Silver Tin Oxide, Features IP20, IP40, On Delay Function, Maximum Operating Temperature 131 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD15X2NPG6)
- MERSEN Handle Selector, Black (HSBX)
- REMINGTON INDUSTRIES UL1015 Commercial Copper Wire, Bright, Black, 18 AWG, 0.0403" Diameter, 100' Length (18UL1015STRBLA)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 300V AC, Actuator Location: Side (GLCA01A1B)
- DAYTON Encapsulated Timer Relay, 1A, Solid State (5WML9)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (1EGB3)
- OMRON Time Delay Relay, 200 to 240VAC, 5A, DPDT (H3YN-2 AC200-230)
- BRADFORD WHITE 239-43676-03 Resetable Thermal (239-43676-)
- SCHNEIDER ELECTRIC Time Delay Relay, 120VAC, 10A, DPDT, 36 sec. (9050JCK18V20)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT, 2VA (24EP33)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 0.1 sec. (24EP26)
- Metz Connect Time Delay Relays