Shop All Time Delay Relays
Metz Connect
Relay
Mfr # 11031505
Zoro # G011903793
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TMR-E12
- Electrical Connection Screw Terminal
- Contact Material Silver Tin Oxide
- Contact Form SPDT
- Input Voltage 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metz Connect
- MFR # 11031505
- Zoro # G011903793
- UPC # 4250184118688
- Country of Origin Germany
- Category Time Delay Relays
Dimensions
Body Width | 0.89 in |
Body Height | 2.95 in |
Body Depth | 3.74 in |
Details
Item | Relay |
Series | TMR-E12 |
Electrical Connection | Screw Terminal |
Contact Material | Silver Tin Oxide |
Contact Form | SPDT |
Input Voltage | 230V AC |
Minimum Operating Temperature | 32 Degrees F |
Maximum Operating Temperature | 131 Degrees F |
Contact Rating (AC) | 4 A @ 250V |
Number of Delay Functions | 1 |
Delay Function | On Delay |
IP Rating | IP20; IP40 |
Coil Voltage | 230/400V AC |
Current Rating | 1 mA |
Mounting Style | DIN Rail |
Number of Channels | Single Channel |
Relay Function | Over Temperature |
Number of Pins | 12 |
Features | IP20, IP40, On Delay Function |
Description
Relay, Contact Form SPDT, Current Rating 1 mA, Electrical Connection Screw Terminal, Input Voltage 230V AC, Number of Channels Single Channel, Number of Pins 12, Relay Function Over Temperature, Contact Rating (AC) 4 A @ 250V, Mounting Style DIN Rail, Body Depth 3.74 in, Body Height 2.95 in, Body Width 0.89 in, Coil Voltage 230/400V AC, Contact Material Silver Tin Oxide, Features IP20, IP40, On Delay Function, Maximum Operating Temperature 131 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 2P 40A (C25BNB240B)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL8300HI)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (RWP263W)
- DELTANA Overhead Door Holder Bright Chrome (DCSM10U26)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 1.2 sec. (9050JCK14V20)
- DAYTON Time Dlay Rlay, 240VAC, 10A, DPDT, 0.05 sec. (24EP46)
- DAYTON Time Delay Rlay, 12VDC, 10A, DPDT, 0.05 sec. (24EP44)
- SCHNEIDER ELECTRIC Dual function relay, Harmony Timer Relays, A, 1 CO, 0.05s...300h, power on delay, 24...240V AC DC (RE22R1AMR)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-55122-08)
- SCHNEIDER ELECTRIC Time Delay Rlay, 12 to 240VAC/DC, 12A, SPDT (TDRPRO-5101)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (1EGB4)
- Metz Connect Time Delay Relays