Shop All Voice & Data Housings
Metz Connect
Rail-Mount Housing, Light Gray, 1.772" H
Mfr # 1309426103-E
Zoro # G908656429
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Number of Ports 1
- Overall Width 0.689 in
- Connection Type Coax, E-DAT, E-DAT 180 Degrees , OpDAT LC-D, OpDAT ST, UAE
- Body Material Polyamide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 1309426103-E
- Zoro # G908656429
- UPC # 4250184106593
- Country of Origin Germany
- Category Voice & Data Housings
Dimensions
Overall Width | 0.689 in |
Overall Height | 1.772 in |
Overall Depth | 2.362 in |
Details
Item | Rail-Mount Housing |
Color | Light Gray |
Number of Ports | 1 |
Connection Type | Coax, E-DAT, E-DAT 180 Degrees , OpDAT LC-D, OpDAT ST, UAE |
Body Material | Polyamide |
Includes Connector | Unequipped |
Product Type | Termination Unit |
Mounting Angle | 45 Degrees |
Description
Rail-Mount Housing, Product Type Termination Unit, Body Material Polyamide, Overall Height 1.772 in, Overall Width 0.689 in, Overall Depth 2.362 in, Number of Ports 1, Connection Type Coax, E-DAT, E-DAT 180 Degrees , OpDAT LC-D, OpDAT ST, UAE, Includes Connector Unequipped, Color Light Gray, Mounting Angle 45 Degrees , Mounting Type Rail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 12-10 AWG Non-Insulated Fork Terminal #8 Stud PK50 (5WHE3)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 15A, 3 Pole, 240/415/440V AC, D Curve (M9F43315)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Brown (SHC1036)
- REMKE Cord Grip, Steel, 3/4" NPT, .562-.625 (RSRS-210)
- HUBBELL WIRING DEVICE-KELLEMS Four-Gang Pedestals (FR480BKA)
- PANDUIT 106 Module Frame, Mini Com, 4 Port, White (CF1064WHY)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, Off Wht (CF1062IWY)
- HUBBELL PREMISE WIRING Outlet Frame, 4 Port, ISF Decorator Outlet (ISF4GY)
- HUBBELL PREMISE WIRING Outlet Frame, 2P, Flush Keystone Mounting (BR106C)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, Flush Mount, Gray (NS612GY)
- HUBBELL PREMISE WIRING Hubbell 2 Socket Duplex 106 Outlet Faceplate - 2 x Socket(s) - Gray (BR106G)
- Metz Connect Voice & Data Housings