Shop All Voice & Data Jack Accessories
Metz Connect
Plug Protective Cap, Black, M12
Mfr # 700669
Zoro # G708655837
product price: $0.59
/ea
Sold in multiples of 15 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards RoHS Compliant
- IP Rating IP54
- For Connector Type M12
- Cover Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 700669
- Zoro # G708655837
- UPC # 4250184169406
- Country of Origin Germany
- Category Voice & Data Jack Accessories
Details
Item | Plug Protective Cap |
Standards | RoHS Compliant |
IP Rating | IP54 |
For Connector Type | M12 |
Cover Color | Black |
Description
Plug Protective Cap, Cover Color Black, For Connector Type M12, IP Rating IP54, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 4'' Rigid Conduit Locknut, 25PK (LN400)
- REMKE Cord Grip, SS, 3/4" NPT, .625-.750, Mesh (RSSS-212-E)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BA333)
- PANDUIT 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (PMV6-5R-L)
- BLACK BOX Ez-Rj45 Cat5E Strain-Relief Boot, 25-Pack, Clear (C5EEZ-BOOT-CL)
- HARTING Male Crimp Contacts 2.5 Sq Mm, PK 100 (11050006106)
- TRIPLETT Modular Plug, RJ45 Connector Type, PK100, Color: Clear (CAT5-HSPJAR)
- GARDNER BENDER Plug Rj-45 Cat 6 Modular (GMC-88C6)
- QUEST TECHNOLOGY INTERNATIONAL Modular Plugs, 100 Pack - Cat6, Rj45 (8P8C) W/ Load Bar, Round, Solid/Stranded, 50U Gold (NMP-8725)
- ALLEN TEL Bridging Adapter with 25 RJ-11 Jacks (AT125-SM)
- WORLD HONEY MARKET Honey Comb 4 oz Clamshell (HC-5084)
- Metz Connect Voice & Data Jack Accessories