Shop All Voice & Data Housings
Metz Connect
Plug housing for RJ45 unequipped
Mfr # 14010850C0ME
Zoro # G411918533
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ports 1
- Compatible Inserts E-DAT Industry RJ45 Field Plug Insert, E-DAT Industry RJ45 Plug Insert
- Housing Type Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 14010850C0ME
- Zoro # G411918533
- UPC # 4250184123590
- Country of Origin Germany
- Category Voice & Data Housings
Details
Item | Plug Housing |
Number of Ports | 1 |
Compatible Inserts | E-DAT Industry RJ45 Field Plug Insert, E-DAT Industry RJ45 Plug Insert |
Housing Type | Plug |
Description
Plug housing for RJ45 unequipped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 14 cu in, Switch Box, 1 Gang, Steel, Rectangular (564)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 15A, 600V AC, Non-Indicating (LPS-RK-15SP)
- BURNDY Insulated Multitap Connector, 2.50 In. L (BIT350)
- MALCO Cable Tie Gun, HD, 125 to 175 lb., Nylon (TY6)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, Off Wht (CF1062IWY)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, 94V Rated Material (NS612W)
- PANDUIT GFCI Module Frame, Mini Com, 2 Port, White (CFG2WH)
- PANDUIT 106 Module Frame, Mini Com, 4 Port, White (CF1064WHY)
- HUBBELL PREMISE WIRING Outlet Frame, 4 Port, ISF Decorator Outlet (ISF4GY)
- PANDUIT GFCI Module Frame, Mini Com, 4 Port, White (CFG4WH)
- HUBBELL PREMISE WIRING Outlet Frame, 2P, Flush Keystone Mounting (BR106C)
- Metz Connect Voice & Data Housings