Shop All Voice & Data Housings
Metz Connect
Plug housing for FO unequipped
Mfr # 14010850F0ME
Zoro # G011918544
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ports 1
- Compatible Inserts OpDAT Industry 2LC Plug Insert, OpDAT Industry 2SC Plug Insert
- Housing Type Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 14010850F0ME
- Zoro # G011918544
- UPC # 4250184123699
- Country of Origin Germany
- Category Voice & Data Housings
Details
Item | Plug Housing |
Number of Ports | 1 |
Compatible Inserts | OpDAT Industry 2LC Plug Insert, OpDAT Industry 2SC Plug Insert |
Housing Type | Plug |
Description
Plug housing for FO unequipped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Cb Handle Padlock Attachment (HPAFD)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire Kit, 100 ft Length Each, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDKIT100)
- CALCONDUIT Elbow, 1-1/4 in., 22-1/2 Degree, GRC (876808)
- PANDUIT Fork Term, 16, 14 Awg, PK25 (EV14-14FB-Q)
- HUBBELL PREMISE WIRING Outlet Frame, 4 Port, ISF Decorator Outlet (ISF4GY)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, Off Wht (CF1062IWY)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, Ivory (CF1062EIY)
- PANDUIT GFCI Module Frame, Mini Com, 4 Port, White (CFG4WH)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, 94V Rated Material (NS612W)
- HUBBELL PREMISE WIRING Outlet Frame, 2P, Flush Keystone Mounting (BR106C)
- HUBBELL WIRING DEVICE-KELLEMS 2-Gang Pedestal Service Fittin (FR80AL)
- Metz Connect Voice & Data Housings