Shop All Voice & Data Housings
Metz Connect
Plug housing bend protected
Mfr # 1401055002KE
Zoro # G411994391
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ports 1
- Housing Type Plug
- Compatible Inserts E-DAT Industry RJ45 Field Plug Insert, E-DAT Industry RJ45 Plug Insert, OpDAT Industry 2LC Plug Insert, OpDAT Industry 2SC Plug Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 1401055002KE
- Zoro # G411994391
- UPC # 4250184114017
- Country of Origin Germany
- Category Voice & Data Housings
Details
Item | Plug Housing |
Number of Ports | 1 |
Housing Type | Plug |
Compatible Inserts | E-DAT Industry RJ45 Field Plug Insert, E-DAT Industry RJ45 Plug Insert, OpDAT Industry 2LC Plug Insert, OpDAT Industry 2SC Plug Insert |
Description
Plug housing bend protected
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Electrical Box, Receptacle Box, Aluminum (HBL26401)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 4A, 1 Pole, 277/480V AC, C Curve (FAZ-C4/1-NA-SP)
- HILLSDALE TERMINAL 26-19 IDC Connector Red UR2, PK500 (20252)
- EATON Non-Illuminated Push Button, Red (E34GDBC2N8-1X)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, 94V Rated Material (NS612W)
- HUBBELL PREMISE WIRING Outlet Frame, 4P, 3.66 in H, 1.46 in W (Q106E)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, High-Impact Polymer (BR106E)
- HUBBELL PREMISE WIRING Outlet Frame, 4 Port, ISF Decorator Outlet (ISF4GY)
- PANDUIT GFCI Module Frame, Mini Com, 4 Port, White (CFG4WH)
- PANDUIT 106 Module Frame, Mini Com, 4 Port, Ivory (CF1064EIY)
- PANDUIT GFCI Module Frame, Mini Com, 2 Port, White (CFG2WH)
- Metz Connect Voice & Data Housings