Shop All Voice & Data Patch Panels
Metz Connect
Patch Panel, Silver, 1.75" H, 19" W
Mfr # 130855-E
Zoro # G608656453
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ports 24
- Includes Connector Unequipped
- Overall Width 19 in
- Connection Type RJ45
- Product Type Patch Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 130855-E
- Zoro # G608656453
- UPC # 4250184104124
- Country of Origin Germany
- Category Voice & Data Patch Panels
Dimensions
Overall Width | 19 in |
Overall Depth | 3.563 in |
Overall Height | 1.75 in |
Details
Item | Patch Panel |
Number of Ports | 24 |
Includes Connector | Unequipped |
Connection Type | RJ45 |
Product Type | Patch Panel |
Color | Silver |
Shielded | Yes |
Mounting Angle | 180 Degrees |
Body Material | Anodized Aluminum |
Description
Patch Panel, Product Type Patch Panel, Body Material Anodized Aluminum, Overall Height 1.75 in, Overall Width 19 in, Overall Depth 3.563 in, Number of Ports 24, Connection Type RJ45, Shielded Yes, Includes Connector Unequipped, Color Silver, Mounting Angle 180 Degrees , Mounting Type Rack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1 in. x 25 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT100025FB)
- SQUARE D END COVER, TRV, Plastic, ScrewMount (NSYTRACE26)
- SOLAHD DC Power Supply, 115/230V AC, 12V DC, 108W, 9A, DIN Rail (SDN912100P)
- CRYDOM Solid State Relay, 4 to 32VDC, 75A (HD4875)
- DINSPACE Snap 12 Shielded Rj45 Patch Pane (SNAP-CU-12)
- ICC PANEL, FRONT FINGER DUCT, 24-SLOT, 2RMS (ICCMSCMA42)
- STEREN Cat6 Loaded Patch Panel, 24-Port (310-334)
- LEVITON Patch Panel Clip Bridge Sa1 50Pk (40067-BC)
- PANDUIT Patchlink Horizontal Cable Management Panel (11306698)
- ALLEN TEL Patch Panel Hinged Wall Mount Bracket, 1 RU (AT55HM-1)
- ICC PATCH PANEL, CAT 6A, 24-PORT, 1 RMS (ICMPP0246B)
- Metz Connect Voice & Data Patch Panels