Shop All Voice & Data Patch Panels
Metz Connect
Patch Panel, Gray, 2.05" H, 10.24" W
Mfr # 130927-1200-E
Zoro # G408656448
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ports 12
- Includes Connector Unequipped
- Product Type Patch Panel
- Body Material Aluminum Zinc Sheet
- Overall Depth 2.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 130927-1200-E
- Zoro # G408656448
- UPC # 4251394635439
- Country of Origin Germany
- Category Voice & Data Patch Panels
Dimensions
Overall Depth | 2.11 in |
Overall Width | 10.24 in |
Overall Height | 2.05 in |
Details
Item | Patch Panel |
Number of Ports | 12 |
Includes Connector | Unequipped |
Product Type | Patch Panel |
Body Material | Aluminum Zinc Sheet |
Mounting Angle | 45 Degrees |
Color | Gray |
Connection Type | 25G Module, Cat6A Module 180 Degrees , Coax Module F, Coax Module IEC, E-DAT Module Cat6A 8(8) (T568A), E-DAT Module Cat6A 8(8) (T568B), E-DAT Module Coupler 8(8) 180 Degrees Class Ea, OpDAT Module LC-Duplex APC OS2, OpDAT Module LC-Duplex OM2, OpDAT Module LC-Duplex OM3, OpDAT Module LC-Duplex OM4, OpDAT Module LC-Duplex OS2, OpDAT Module ST OS2, UAE Module 8(8) Cat6A, UAE Module Cat5e, UAE Module Cat6 (T568A) |
Description
Patch Panel, Product Type Patch Panel, Body Material Aluminum Zinc Sheet, Overall Height 2.05 in, Overall Width 10.24 in, Overall Depth 2.11 in, Number of Ports 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Low-Voltage Bracket, 1 Gang, Non-Metallic (SC100A)
- ASHCROFT 14In 100Psi 125250VAc Pressure Switch (B450S)
- 3M 16-14 AWG Vinyl Block Fork Terminal #8 Stud PK1000 (MVU14-8FBK)
- SQUARE D Handle Lock Off Qo (QO1LOCP)
- UNIRISE USA 12Port 1Rmu Cat6 Patch Panel, 110 Type (PPC6-12PT-1U)
- PANDUIT Modular Patch Panel, Flat, 24 Port, 1 (NKFP24Y)
- ALLEN TEL Patch Panel Hinged Wall Mount Bracket, 4 RU (AT55HM-7)
- MONOPRICE Patch Panel, 12P, Vertical (7304)
- LEVITON PATCH PANEL SMC PNL T&M 24XC6 (476TM-624)
- PANDUIT Patch Panel, Mini-Com, Rack Mt, 24 Port (CPPL24WBLY)
- ICC PATCH BOX, MOBILE, CAT 6, 6-PORT (ICMPPMB606)
- Metz Connect Voice & Data Patch Panels