Shop All Voice & Data Patch Panels
Metz Connect
Patch Panel, Black, 1.75" H, 19" W
Mfr # 130A20-BK-E
Zoro # G308656500
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ports 24
- Connection Type Coax Module F, Coax Module IEC, OpDAT Module LC-Duplex APC OS2, OpDAT Module LC-Duplex OM2, OpDAT Module LC-Duplex OM3, OpDAT Module LC-Duplex OM4, OpDAT Module LC-Duplex OS2, UTP Module 8(8) Cat6, UTP Module 8(8) Cat6A, UTP Module Cat6A
- Color Black
- Body Material ABS
- Overall Height 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metz Connect
- MFR # 130A20-BK-E
- Zoro # G308656500
- UPC # 4250184126508
- Country of Origin Germany
- Category Voice & Data Patch Panels
Dimensions
Overall Height | 1.75 in |
Overall Depth | 3.74 in |
Overall Width | 19 in |
Details
Item | Patch Panel |
Number of Ports | 24 |
Connection Type | Coax Module F, Coax Module IEC, OpDAT Module LC-Duplex APC OS2, OpDAT Module LC-Duplex OM2, OpDAT Module LC-Duplex OM3, OpDAT Module LC-Duplex OM4, OpDAT Module LC-Duplex OS2, UTP Module 8(8) Cat6, UTP Module 8(8) Cat6A, UTP Module Cat6A |
Color | Black |
Body Material | ABS |
Product Type | Module Frame |
Includes Connector | Unequipped |
Shielded | No |
Description
Patch Panel, Product Type Module Frame, Body Material ABS, Overall Height 1.75 in, Overall Width 19 in, Overall Depth 3.74 in, Number of Ports 24, Connection Type Coax Module F, Coax Module IEC, OpDAT Module LC-Duplex APC OS2, OpDAT Module LC-Duplex OM2, OpDAT Module LC-Duplex OM3, OpDAT Module LC-Duplex OM4, OpDAT Module LC-Duplex OS2, UTP Module 8(8) Cat6, UTP Module 8(8) Cat6A, UTP Module Cat6A, Shielded No, Includes Connector Unequipped, Color Black, Mounting Type Rack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELIANCE CONTROLS THROUGH THE WALL KIT (WKPBN30)
- ICC 25 PACK J-HOOK 4in, 25PK (ICCMSJHK55)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Switch, SPDT, 3 Connections (MR123MSP)
- ZORO SELECT Round Indicator Light, Green, 24VDC (24M114)
- ICC PATCH PANEL, BLANK, 48-PORT, HD, 1 RMS (IC107BP481)
- ALLEN TEL Patch Panel Hinged Wall Mount Bracket, 3 RU (AT55HM-5)
- DINSPACE Snap Patch Panelw/3 Mm Lc/Lc (SNAP-12LC-MM)
- ICC PATCH PANEL, CAT 6A, 48-PORT, 2 RMS (ICMPP0486B)
- ICC PATCH PANEL, CAT 6, 48-PORT, 2 RMS (ICMPP04860)
- HUBBELL PREMISE WIRING Hubbell Patch Panels, Cat6, 24-Port, UniversalWiring - 24 Port(s) - 24 x RJ-45 - 1U High - Black - Rack-mountable (HP624)
- PANNET Patch Panel, 48 Ports, Flat Fiber, Rack, 1RU (CFAPPBL1)
- Metz Connect Voice & Data Patch Panels