Shop All Voice & Data Patch Panels
Metz Connect
Patch Panel, Black, 1.75" H, 19" W
Mfr # 130920-BKKE
Zoro # G508656508
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ports 24
- Color Black
- Connection Type 25G Module, Cat6A Module K 180 Degrees , Coax Module F, Coax Module IEC, E-DAT Module Cat6A 8(8) K, E-DAT Module Coupler 8(8) 180 Degrees Class Ea, OpDAT Module LC-Duplex APC OS2, OpDAT Module LC-Duplex OM2, OpDAT Module LC-Duplex OM3, OpDAT Module LC-Duplex OM4, OpDAT Module LC-Duplex OS2, UTP Module 8(8) Cat6, UTP Module 8(8) Cat6A, UTP Module Cat6A
- Shielded Yes
- Includes Connector Unequipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 130920-BKKE
- Zoro # G508656508
- UPC # 4250184153672
- Country of Origin Germany
- Category Voice & Data Patch Panels
Dimensions
Overall Height | 1.75 in |
Overall Width | 19 in |
Overall Depth | 3.74 in |
Details
Item | Patch Panel |
Number of Ports | 24 |
Color | Black |
Connection Type | 25G Module, Cat6A Module K 180 Degrees , Coax Module F, Coax Module IEC, E-DAT Module Cat6A 8(8) K, E-DAT Module Coupler 8(8) 180 Degrees Class Ea, OpDAT Module LC-Duplex APC OS2, OpDAT Module LC-Duplex OM2, OpDAT Module LC-Duplex OM3, OpDAT Module LC-Duplex OM4, OpDAT Module LC-Duplex OS2, UTP Module 8(8) Cat6, UTP Module 8(8) Cat6A, UTP Module Cat6A |
Shielded | Yes |
Includes Connector | Unequipped |
Product Type | Module Frame |
Body Material | ABS |
Description
Patch Panel, Product Type Module Frame, Body Material ABS, Overall Height 1.75 in, Overall Width 19 in, Overall Depth 3.74 in, Number of Ports 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 3 Pole, 208/120V AC, A Curve (QO315GFI)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (30G464)
- MONOPRICE Datacom Jack, Cat5, Tooless, White (310)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO (14EUE32AD)
- PANDUIT Punchdown Patch Panel, Cat 6, Flat, 1 (NK6PPG12WY)
- WIEGMANN BK PANEL (JIC B SERIES) 12.8X10.8 CS-GLV (P1412G)
- DINSPACE Snap Patch Panelw/3 Mm Lc/Lc (SNAP-12LC-MM)
- ICC PANEL, FRONT FINGER DUCT, 24-SLOT, 2RMS (ICCMSCMA42)
- ICC PANEL, CABLE Management, L BRACKET, BK 25 PK (ICCMSCMPLC)
- ICC PATCH PANEL, CAT 5e, 24-PORT, 1 RMS (ICMPP0245E)
- ICC PATCH PANEL, TELCO, 8P2C, 24-PORT, 1 RM (ICMPP24T2C)
- Metz Connect Voice & Data Patch Panels