Shop All Voice & Data Jack Accessories
Metz Connect
Panel Feed-Through Adapter, Metallike
Mfr # MWN811A415
Zoro # G608656446
product price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metallike
- Number of Ports 1
- Overall Height 1.142 in
- Overall Depth 1.825 in
- Includes Connector Equipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # MWN811A415
- Zoro # G608656446
- UPC # 4250184157441
- Country of Origin Germany
- Category Voice & Data Jack Accessories
Dimensions
Overall Height | 1.142 in |
Overall Depth | 1.825 in |
Overall Width | 0.85 in |
Details
Item | Panel Feed-Through Adapter |
Color | Metallike |
Number of Ports | 1 |
Includes Connector | Equipped |
Shielded | Yes |
Body Material | Zinc Die-Cast |
Mounting Angle | 180 Degrees |
Product Type | Panel Feed through Adapter |
Connection Type | M12 x RJ45 |
Description
Panel Feed-Through Adapter, Product Type Panel Feed through Adapter, Body Material Zinc Die-Cast, Overall Height 1.142 in, Overall Width 0.85 in, Overall Depth 1.825 in, Number of Ports 1, Connection Type M12 x RJ45, Shielded Yes, Includes Connector Equipped, Color Metallike, Mounting Angle 180 Degrees , Mounting Type Panel Feed-Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Butt Splice Connector, Blue, 1.040in., PK50 (BSV14X-L)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2 In x 50 ft, Blue (6407-24-00)
- POWER FIRST Long Barrel Splice, 2.02 in. L, Pink (22EZ35)
- L.H. DOTTIE L.H. Dottie 2'' x 1-1/2'' Reducing Washer, 25PK (RW65)
- ALLEN TEL E-Z Jack Termination Tool, Cat 3, Cat 5e and Cat 6 E-Z Jacks (AT110EZ)
- ALLEN TEL Cat 5e E-Z Jack Module, Blue (AT65EZ-20)
- ALLEN TEL Modular Surface Jack, 6-Conductor, White (AT468-6-15)
- LEGRAND Rj45 Snagless Boot Cover (6.0Mm Od) - Red - 50Pk (04755)
- STEREN Modular Plug 8C RJ45 Flat Stranded UL (301-068)
- ELECTRIDUCT CAT6A STP RJ45 Shielded Modular Plug (PDC-VC-CAT6A-012-021-25)
- ALLEN TEL RS232 Adapter Kit, 8-Conductor Jack to Male (ATRA8M)
- Metz Connect Voice & Data Jack Accessories