Shop All Sensor Cordsets & Receptacles
Metz Connect
M12 Cable
Mfr # 142M2X25100
Zoro # G211904248
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10 m
- End 1 Number of Pins 8
- End 2 Number of Pins 8
- End 1 Connection Type M12 Jack
- End 2 Connection Type RJ45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 142M2X25100
- Zoro # G211904248
- UPC # 4251122182983
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10 m |
Details
Item | M12 Cable |
End 1 Number of Pins | 8 |
End 2 Number of Pins | 8 |
End 1 Connection Type | M12 Jack |
End 2 Connection Type | RJ45 |
Standards | EN50288-4-2, RoHS Compliant, UL Listed |
IP Rating | IP2X, IP6X, IPX0, IPX7 |
End 2 Gender | Male |
Number of Wires | 8 |
Cable Jacket Color | Green |
End 1 Gender | Male |
Data Rate | 10 Gbits |
Minimum Operating Temperature | -22 Degrees F |
End 2 Coding | X |
End 1 Coding | X |
End 2 Mounting Orientation | Straight |
Performance Category | Cat7 |
End 1 Mounting Orientation | Straight |
Cable Jacket Material | PUR |
Shielded | Yes |
Maximum Operating Temperature | 158 Degrees F |
Description
M12 Cable, End 1 Coding X, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12 Jack, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 10 m, Cable Jacket Color Green, Cable Jacket Material PUR, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -22 Degrees F, IP Rating IP2X, IP6X, IPX0, IPX7, Number of Wires 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing 1 NEMA Rating, 240V AC (8911DPSG53V09)
- ASI RJ45 to RJ45 Panel Mount Connector, Cat5E or Cat6 Connector (ASICPICRJ45S)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 10' Long - Red (HS359-S10-RED)
- NVENT HOFFMAN Semiconductor Heaters, 110/120v ac/dc, Aluminum (DAH301)
- METZ CONNECT Sensor Cable, Jacket Black, 16.4 ft L (142MDA20050)
- METZ CONNECT Sensor Cable, Jacket Black, 16.4 ft L (142MDA10050)
- BRAD HARRISON Cordset, 7 Pin, Plug, Male (207002A01F120)
- TURCK Female/Male Str/Str 20M Cordset Cable (RKC 8T-20)
- REMKE Cordset, Mini-Link Assy, PVC, F, 6A P, 6 ft. (106AA0060AP)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- IFM Double-Ended Cordset, 3 m L Cable (EVC100)
- Metz Connect Sensors