Shop All Sensor Cordsets & Receptacles
Metz Connect
M12 Cable
Mfr # 142M2X25010
Zoro # G911904241
product price: $79.65
/ea
Free Shipping & Returns
$79.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1 m
- End 1 Number of Pins 8
- End 2 Number of Pins 8
- End 1 Connection Type M12 Jack
- End 2 Connection Type RJ45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metz Connect
- MFR # 142M2X25010
- Zoro # G911904241
- UPC # 4251122182952
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1 m |
Details
Item | M12 Cable |
End 1 Number of Pins | 8 |
End 2 Number of Pins | 8 |
End 1 Connection Type | M12 Jack |
End 2 Connection Type | RJ45 |
Standards | EN50288-4-2, RoHS Compliant, UL Listed |
IP Rating | IP2X, IP6X, IPX0, IPX7 |
Cable Jacket Color | Green |
Maximum Operating Temperature | 158 Degrees F |
End 1 Gender | Male |
End 2 Mounting Orientation | Straight |
Number of Wires | 8 |
Data Rate | 10 Gbits |
Performance Category | Cat7 |
End 1 Mounting Orientation | Straight |
Cable Jacket Material | PUR |
Shielded | Yes |
End 2 Gender | Male |
Minimum Operating Temperature | -22 Degrees F |
End 2 Coding | X |
End 1 Coding | X |
Description
M12 Cable, End 1 Coding X, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12 Jack, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 1 m, Cable Jacket Color Green, Cable Jacket Material PUR, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -22 Degrees F, IP Rating IP2X, IP6X, IPX0, IPX7, Number of Wires 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DROSSBACH Installation Tool, For Conduit 1/2-5/8 In (SLT-15)
- LITTELFUSE Fuse - Mega 32V, 100A 1Pc Card (0MEG100.XP)
- SCHNEIDER ELECTRIC Pilot Light, Yllw, LED Lamp Type (XB5EVB8)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.64"(OD) x 10ft- Black (WL-SW-HD-064-10-BK)
- METZ CONNECT Sensor Cable, Jacket Black, 16.4 ft L (142MDA10050)
- METZ CONNECT Sensor Cable, Jacket Black, 16.4 ft L (142MDA20050)
- REMKE Cordset, Mini-Link, PVC, M/F, 6 Pole, 20 ft. (106BG0200AP)
- EATON Cordset, Plug, 4 Pin, Female (CSAS4F4CY2202)
- IFM Single-Ended Cordset, 10 m L Cable (EVC152)
- REMKE Receptacle, MiniFemale, 5 Pole, 1 ft. (105Q0010M)
- IFM Cordset, 3 Pin, Receptacle, Female (E18213)
- Metz Connect Sensor Cordsets & Receptacles